Sealed Air - Newair I.B. Nano

Air Pillow Inflated Film, 1400 ft. L


product price: $1,134.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Roll Width 32 in
  • Material Polyethylene
  • Roll Length 1,400 ft
  • Width 32 in
  • Length 1,400 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Roll Width 32 in
Roll Length 1,400 ft
Width 32 in
Length 1,400 ft

Details

Item Bubble Roll Uninflated Film
Material Polyethylene
Color Clear
Perforation Increments 12 in
Rolls per Case 1

Description

Bubble Roll Uninflated Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.