Shop All Bubble Rolls & Wrap
This Product is Discontinued
Sealed Air - Newair I.B. Flex
Bubble Film, 1500 ft. L, 12" W (Discontinued)
Mfr # 101048859
Zoro # G8093507
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Clear
- Perforation Increments 12 in
- Length 1,500 ft
- Material Polyethylene
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air - Newair I.B. Flex
- MFR # 101048859
- Zoro # G8093507
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Length | 1,500 ft |
Width | 16 in |
Details
Color | Clear |
Perforation Increments | 12 in |
Item | Bubble Film |
Material | Polyethylene |
Description
Bubble Film, Length 1,500 ft, Width 16 in, Perforation Increments 12 in, Material Polyethylene, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.