Shop All Mailer Envelopes
Sealed Air
Mailer, 7-1/4 x 12 in., PK25
Mfr # 10186
Zoro # G4179835
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden Brown Kraft
- Width 12 in
- Length 7-1/4 in
- Material Kraft Paper Stock
- Industry Number #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealed Air
- MFR # 10186
- Zoro # G4179835
- UPC # 040036101869
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12 in |
Length | 7-1/4 in |
Size | #1 |
Interior Dimensions | 7.13 x 10.75 |
Details
Item | Envelopes/Mailers |
Color | Golden Brown Kraft |
Material | Kraft Paper Stock |
Industry Number | #1 |
Closure Type | Self-Adhesive |
Lining | Barrier Bubble Air Cell Cushion |
Weight | 2 lbs |
Finish | Satin |
Opening | Open End |
Flap Type | Square |
Seam Type | Side |
Description
Mailer,7-1/4 x 12 in.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 2-3" Binder, Label Holder, Pk12 (70025)
- IDL PACKAGING 5/8" Polyester Strapping, 200 Ft., Green (PET.58.200)
- UWE 6 lb, .0005 lb, Counting Scale, 99 PLU, 9x8" Stainless Steel Platter, Numeric Keypad, RS232 (OAC-2.4)
- KLEIN TOOLS Cable Splicer Snip Stainless Steel (2100-9)
- SEALED AIR Padded Mailer, #5, Paper Lining, Self-Adhesive, 10.5x16, Kraft, PK100 (86708)
- SEALED AIR Padded Mailer, #1, Paper Lining, Self-Adhesive, 7.25x12, Kraft, PK100 (67057)
- SEALED AIR Mailer, Jiffylite, 8.5X14.5 Pk (SEL39094)
- SEALED AIR Mailer, Jiffylite, 7.3X12, 25 Pk (SEL10186)
- SEALED AIR Mailer, Jiffylite, 8.5X14.5 Pk (SEL10188)
- SEALED AIR Mailer, Jiffylite, 8.5X12,100 Pk (SEL39093)
- OFFICESPACE 14.5 x 19 in. Black 2.5 Mil Polyethylene Mailers (OF2099341)
- Sealed Air Mailer Envelopes