Shop All Mailer Envelopes
Sealed Air
Mailer, 7-1/4 x 12 in., Gold Brown, PK100
Mfr # 39092
Zoro # G4179528
product price: $94.99
/pk 100, $0.95/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Golden Brown Kraft
- Width 12 in
- Length 7-1/4 in
- Material Kraft Paper Stock
- Industry Number #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air
- MFR # 39092
- Zoro # G4179528
- UPC # 040036390928
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12 in |
Length | 7-1/4 in |
Size | #1 |
Interior Dimensions | 7.13 in x 10.75 in |
Envelopes/Mailers Exterior Dimensions | 7.25 in x 12 in |
Details
Item | Envelopes/Mailers |
Color | Golden Brown Kraft |
Material | Kraft Paper Stock |
Industry Number | #1 |
Closure Type | Self-Adhesive |
Lining | Barrier Bubble® Air Cell Cushion |
Finish | Satin |
Weight | 6.25 lbs |
Opening | Open End |
Seam Type | Side |
Flap Type | Square |
Description
Mailer,7-1/4 x 12 in.,Gold Brown,PK100, Package Quantity 100
- •Superior Barrier Bubble® air cellular cushioning.
- •Laminated, heavyweight Kraft construction.
- •Seamless bottom.
- •Self-adhesive closure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSROOM KEEPERS Mailbox, 10 Slot, Wall Mountable (001309)
- TIMEPILOT Outdoor Time Clock System, Electronic (4509)
- CANON CANON IRC ADV COMP C3320 3325/3330 (GPR-53) CYAN (8525B003AA)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (MGRL2W0305)
- SEALED AIR Mailer, Jiffylite, 8.5X14.5 Pk (SEL10188)
- SEALED AIR Padded Mailer, #5, Paper Lining, Self-Adhesive, 10.5x16, Kraft, PK25 (65179)
- SEALED AIR Mailer, Jiffylite, 9.5X14.5 Pk (SEL10189)
- SEALED AIR Mailer, Jiffylite, 8.5X14.5 Pk (SEL39094)
- SEALED AIR Jiffy TuffGard Self-Seal Cushioned Mailer, #2, 8.5x12, White, PK50 (100279973)
- SEALED AIR Mailer, 14-1/4 x 20 in., Gold Brown, PK50 (39098)
- UNIVERSAL Business Envelope, #10, Commercial Flap, Gummed Closure, 4.13 x 9.5, White, 500PK (UNV35214)
- Sealed Air Mailing Tubes & Cartons