Shop All Mailer Envelopes
Sealed Air
Jiffylite Self-Seal Bubble Mailer, #000, 4x8, Yellow Kraft, PK250
Mfr # 100729776
Zoro # G7513189
product price: $108.99
/pk 250, $0.44/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Golden Yellow Kraft
- Width 8 in
- Length 4 in
- Material Kraft Paper Stock
- Industry Number #000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air
- MFR # 100729776
- Zoro # G7513189
- UPC # 40036553040
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8 in |
Length | 4 in |
Size | #000 |
Compartment Size | #000 |
Interior Dimensions | 4 in x 6.75 in |
Envelopes/Mailers Exterior Dimensions | 4 in x 8 in |
Details
Item | Envelopes/Mailers |
Color | Golden Yellow Kraft |
Material | Kraft Paper Stock |
Industry Number | #000 |
Finish | Laminate |
Lining | Barrier Bubble® Air Cell Cushion |
Closure Type | Self-Adhesive |
Weight | 3.9 lbs |
Flap Type | Square |
Expansion | 2 in |
Opening | Open End |
Seam Type | Side |
Description
Sealed Air Jiffylite Self-Seal Bubble Mailer, #000, Barrier Bubble Lining, Self-Adhesive Closure, 4 x 8, Golden Yellow Kraft, 250/Carton
- •Superior Barrier Bubble® air cellular cushioning.
- •Laminated, heavyweight Kraft construction.
- •Seamless bottom.
- •Self-adhesive closure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 4", Kraft, 25/Bundle (11R379)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG23)
- ZORO SELECT Foam Cord, 30 ft. L, 3/16" dia., Black (ZUSA287187-30)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 8-1/2" x 9/64", Red, Pk250 (060H21PPRD)
- SEALED AIR Jiffy Padded Mailers, Natural Kraft (SEL63182)
- SEALED AIR Padded Mailer, #5, Paper Lining, Self-Adhesive, 10.5x16, Kraft, PK25 (65179)
- SEALED AIR Mailer, Tuffgard, 6X10, 25Pk (SEL37712)
- SEALED AIR Mailer, Jiffylite, 12.5X19, 50 Pk (SEL39097)
- SEALED AIR Jiffylite Self-Seal Bubble Mailer, #0, 6 x 10, White, PK200 (100730768)
- SEALED AIR Mailer, Jiffylite, 10.5X16, 25 Pk (SEL10190)
- PARTNERS BRAND Literature Mailers, 13" x 10" x 2", Kraft, 50/Bundle (M13102K)
- Sealed Air Mailing Tubes & Cartons