Shop All Bubble Rolls & Wrap
Sealed Air - Fill-Air Rocket
Air Pillow Packaging Film, 8" Pillow L
Mfr # 100802554
Zoro # G8092466
product price: $1,160.00
/ea
Free Shipping & Returns
$1,160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 10 in
- Perforation Increments 8 in
- Roll Dia. 11 in
- Material Polyethylene
- Air Pillow Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air - Fill-Air Rocket
- MFR # 100802554
- Zoro # G8092466
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 10 in |
Roll Length | 5,900 ft |
Roll Dia. | 11 in |
Air Pillow Length | 8 in |
Core Size | 3 in dia |
Air Pillow Width | 5 in |
Details
Perforation Increments | 8 in |
Material | Polyethylene |
Roll Weight | 24 lb |
Air Pillow Style | Air Pillow Film |
Item | Air Pillow Packaging Film |
Rolls per Case | 1 |
Temperature Range | 60 Degrees to 110 Degrees F |
Description
Air Pillow Packaging Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 5Tab Poly Binder Index Dividers, Assorted, 5ST Set of 12 ST, 60PK (05730-BX)
- UNIVERSAL Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4, Tip Size: Fine (UNV43670)
- ZORO SELECT Corrugated Boxes, 20" x 12" x 8", Kraft, 20/Bundle (11R428)
- BUSINESS SOURCE Kit, Stapler, Full, Valuepack, PK3 (41880)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 10" Pillow L (100699532)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100802290)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100699315)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100699531)
- PARTNERS BRAND Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12)
- ZORO SELECT Perforated Bubble Roll 16" x 250 ft., 1/2" Thickness, Clear (5VET1)
- ZORO SELECT Bubble Roll Dispenser Pack, 100 ft. L (100002216)
- Sealed Air - Fill-Air Rocket Protective Packaging