Shop All Bubble Rolls & Wrap
Sealed Air - Fill-Air Rocket
Air Pillow Packaging Film, 8" Pillow L
Mfr # 100699531
Zoro # G8092448
original price:
$952.29
22% off
new price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 8 in
- Roll Length 4,200 ft
- Air Pillow Style Air Pillow Film
- Air Pillow Width 8 in
- Roll Weight 20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air - Fill-Air Rocket
- MFR # 100699531
- Zoro # G8092448
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 8 in |
Roll Length | 4,200 ft |
Air Pillow Width | 8 in |
Air Pillow Length | 8 in |
Core Size | 3 in dia |
Roll Dia. | 11 1/2 in |
Details
Air Pillow Style | Air Pillow Film |
Roll Weight | 20 lb |
Item | Air Pillow Packaging Film |
Rolls per Case | 1 |
Temperature Range | 60 Degrees to 110 Degrees F |
Material | Polyethylene |
Perforation Increments | 8 in |
Description
Air Pillow Packaging Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Retrac, 0.5Mm, Bk, PK12 (PIL26062)
- SHARPIE Metallic Fine Point Permanent Markers, Bullet Tip, Silver, PK4 (39109PP)
- TOY TIME Kids Tent, Cube, and Tunnel- Pop Up Foldable Playhouse Hut Indoor/Outdoor Use for Girls and Boys (260484KNE)
- CHARTPAK Clearprint® Grid Paper Pad, 20lb., 30 Degree Isometric, 8-1/2"x11", 30 Sheets (932811ISO)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100699315)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100802290)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100802554)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 10" Pillow L (100699532)
- ZORO SELECT Bubble Bag, Hvy Duty, 11"L, Sz 5/16", PK250 (56KZ73)
- PARTNERS BRAND Perforated Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12ASP)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 7 1/2", Clear, 250/Case (BOBSC0407)
- Sealed Air - Fill-Air Rocket Protective Packaging