Shop All Bubble Rolls & Wrap
Sealed Air - Fill-Air Rocket
Air Pillow Packaging Film, 8" Pillow L
Mfr # 100699315
Zoro # G8093516
product price: $660.00
/ea
Free Shipping & Returns
$660.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 8 in
- Roll Length 4,200 ft
- Rolls per Case 1
- Temperature Range 60 Degrees to 110 Degrees F
- Roll Dia. 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air - Fill-Air Rocket
- MFR # 100699315
- Zoro # G8093516
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 8 in |
Roll Length | 4,200 ft |
Roll Dia. | 11 1/2 in |
Air Pillow Width | 5 in |
Core Size | 3 in dia |
Air Pillow Length | 8 in |
Details
Item | Air Pillow Packaging Film |
Rolls per Case | 1 |
Temperature Range | 60 Degrees to 110 Degrees F |
Air Pillow Style | Air Pillow Film |
Perforation Increments | 5 in |
Material | Polyethylene |
Roll Weight | 20 lb |
Description
Air Pillow Packaging Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Ultra High Yield Black Toner Cartridge 9K YLD (TN439BK)
- SMEAD Hanging File Folder, Assorted, PK25 (64020)
- MAX StapleCartridge, EH-70F, 5000/ (NO-70FE)
- PILOT Pen, Vball, Rollerbl, 0.7Mm, Be, PK12 (35113)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100802554)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 10" Pillow L (100699532)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100802290)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100699531)
- ZORO SELECT Dunnage Bag 72" x 36" 28 mil, Includes Air Valve (2GWN4)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 15"W, PK150 (56LT38)
- ZORO SELECT Bubble Roll, 39" dia., 48" W, 750 ft. L (56KH92)
- Sealed Air - Fill-Air Rocket Protective Packaging