Shop All Protective Packaging Accessories
Sealed Air - Fill-Air Rocket
Air Pillow Packaging Film, 10" Pillow L
Mfr # 101037216
Zoro # G9195404
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll Weight 10 lb
- Air Pillow Width 3 in
- Perforation Increments 10 in
- Air Pillow Style Air Pillow Film
- Roll Length 1,500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air - Fill-Air Rocket
- MFR # 101037216
- Zoro # G9195404
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Air Pillow Width | 3 in |
Roll Length | 1,500 ft |
Core Size | 1/4 in dia |
Air Pillow Length | 10 in |
Roll Dia. | 7 in |
Roll Width | 10 in |
Details
Roll Weight | 10 lb |
Perforation Increments | 10 in |
Air Pillow Style | Air Pillow Film |
Item | Air Pillow Packaging Film |
Rolls per Case | 1 |
Material | Polyethylene |
Temperature Range | 60 Degrees to 110 Degrees F |
Description
Air Pillow Packaging Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICKIT Rainbow Viewers, Set of 6 (61094)
- FLIPSIDE PRODUCTS 36 x 48 Black Foam Project Board, PK3 (OVS30087)
- CIG Specialty Ink Non-OEM New Postage Meter Sealing Solution for Universal 608-8 (PEN64RTU)
- PAPER MATE Retractable Ballpoint Pen, 1mm, Asst, PK8 (1945921)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (101037244)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Machine, 25 lb., 18" L, 100 fpm (1001PVF-01)
- ZORO SELECT Loose Fill Dispenser, 30 Cubic Feet, 1 Each (56GL59)
- MINI PAKR MINI PAK'R™ Air Pillows, 8" x 8", Clear, 2/Case (MINP88)
- JOHN MANVILLE John Manville 90013166 R13 15 in. x 32 ft. Kraft Roll (129377)
- PARTNERS BRAND Anti-Static Cast Hand Stretch Film, 17" x 80 Gauge x 1500', Pink, 4/Case (SF188CASTAS)
- PARTNERS BRAND Loose Fill, Virgin, 7 Cubic Feet, White, 1 Each (7NUTSW)
- Sealed Air - Fill-Air Rocket Protective Packaging