Shop All File Folders
Sealed Air
Expansion Folder 2", Gray/Green, PK25
Mfr # 37715
Zoro # G4178435
product price: $168.99
/pk 25, $6.76/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Size #7
- Seam Type Side
- Finish Fine Texture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air
- MFR # 37715
- Zoro # G4178435
- UPC # 040036377158
- Country of Origin United States
- Category File Folders
Dimensions
Size | #7 |
Trade Size | #7 |
Interior Dimensions | 14.13 x 18.75 |
Exterior Dimensions | 14.25 x 20 |
Details
Item | Envelopes/Mailers |
Color | White |
Material | Polypropylene |
Seam Type | Side |
Finish | Fine Texture |
Interior Lining | Barrier Bubble® Air Cell Cushion |
Closure | Self-Adhesive |
Flap Type | Square |
Opening | Open End |
Exterior Material | Polypropylene |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (5CNE9)
- LEARNING ADVANTAGE Reflective Geo-Mirror (7706)
- U BRANDS Medium Point Low-Odor Dry-Erase Markers with Erasers, Black, PK12 (2922U00-12)
- ZORO SELECT Heavy-Duty Multi-Depth Boxes, 30" x 20" x 20", Kraft, 10/Bundle (49K023)
- SMEAD Smead® Top Tab Classification Folders, Two Dividers, Six-Section, Green, 10/Box (14002)
- SMEAD File Folder End Tab, Manila, PK100, Size: Letter (24113)
- SMEAD Smead, CLASSIC EXPANDING PARTITION WALLETS, 5.25in EXPANSION, 6 SECTIONS, LEGAL SIZE, REDROPE (72375)
- SMEAD Self-Adhesive Fastener with Safeshield, 2" Capacity, Purple, Pk100 (68216)
- PENDAFLEX Folder, Fstnr, 2Fst, Lt, 1/3 Pk (PFX24537AM)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Green (73236)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, Translucent Clear, 9in. x 11.5in., 50PK (86451)
- Sealed Air File Folders