Shop All Mailer Envelopes
Sealed Air
Envelope, Cushioned, 4 x 8 in., White, PK25
Mfr # 49678
Zoro # G4180027
product price: $34.65
/pk 25, $1.39/ea
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 8 in
- Length 4 in
- Material Polypropylene
- Industry Number #000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air
- MFR # 49678
- Zoro # G4180027
- UPC # 040036496781
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8 in |
Length | 4 in |
Size | #000 |
Interior Dimensions | 3.25 x 6.75 |
Details
Item | Envelopes/Mailers |
Color | White |
Material | Polypropylene |
Industry Number | #000 |
Closure Type | Self-Adhesive |
Lining | Barrier Bubble Air Cell Cushion |
Finish | Fine Texture |
Weight | 4.3 lbs |
Opening | Open End |
Flap Type | Square |
Seam Type | Side |
Description
Envelope,Cushioned,4 x 8 in.,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Business Stapler 747, 25 Sheet (S7074818)
- FLIPSIDE Oval Dry Erase Answer Paddles, 7in x 12in, PK6 (10032)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Blue, 100/Case (G14053A)
- MACO White Laser/Inkjet Shipping and Address Labels, 2 x 4, White, PK2500 (MML-1000B)
- SEALED AIR Mailer, Jiffylite, 9.5X14.5 Pk (SEL10189)
- SEALED AIR Mailer, Jiffylite, 8.5X12, 25 Pk (SEL10187)
- SEALED AIR Mailer, Jiffylite, 7.3X12, 25 Pk (SEL10186)
- SEALED AIR Jiffylite Self-Seal Bubble Mailer, #0, 6 x 10, White, PK200 (100730768)
- SEALED AIR Bubble Wrap Self-Clinging Air-Cushioned 3/16 Thick 12 x 175ft (SE32781)
- SEALED AIR Mailer, Jiffylite, 12.5X19, 50 Pk (SEL39097)
- BSC PREFERRED 5-1/2 x 10'' Red ''Customs Papers Enclosed'' Envelopes, 1000PK (S-2634)
- Sealed Air Mailer Envelopes