Shop All Bubble Rolls & Wrap
Sealed Air
Bubble Wrap® Cushioning Material, 3/16" Thick, 12" x 10 ft.
Mfr # 10601
Zoro # G4198090
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Perforation Every 12"
- Roll Width 12"
- Roll Length 10 ft
- Color Clear
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air
- MFR # 10601
- Zoro # G4198090
- UPC # 40036128378
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 10 ft |
Length | 10 ft |
Width | 12" |
Details
Perforation | Every 12" |
Color | Clear |
Thickness | 0.19" |
Material | Cushioning Material |
Weight | 0.093 lbs |
Basis Weight | 0.093 lbs |
Item | Packaging Materials |
Description
Sealed Air Bubble Wrap® Cushioning Material, 3/16" Thick, 12" x 10 ft.
- •Lightweight, reliable packaging.
- •More durable than non-barrier bubbles.
- •Convenient perforation.
- •Provides better protection than loose fill or paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 4", Kraft, 25/Bundle (55VH36)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 2 mil, Clear, Pk1000 (8AYX3)
- TOY TIME Toy Time Musical Piano Step Play Mat for Kids (196101KOR)
- MARTIN YALE Collator, Letter/Legal Paper, 6-Sheets (CL6)
- SEALED AIR Bubble Wrap 12"x 100 ft., 5/16" Thickness (91145)
- SEALED AIR Bubble Cushioning Material, 12"x175' Roll, 3/16" Bubble, CL (SEL88655)
- SEALED AIR Bubble Wrap 12" x 175 ft., 3/16" Thickness (88655)
- SEALED AIR Bubble Cushioning Material, 12"x10' Roll, 3/16" Bubble, CL (SEL10601)
- SEALED AIR Bubble Wrap Cushion Roll, 1/2" Thickness (1000022501)
- SEALED AIR Bubble Wrap Cushion Roll, 3/16" Thickness (19338)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 1/2" x 12" x 50', Pink, 1/Each (BD1212AS)
- Sealed Air Protective Packaging