Shop All Bubble Rolls & Wrap
Sealed Air
Bubble Wrap Cushioned 12" x 100 ft.
Mfr # 48561
Zoro # G4180121
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Perforation Every 12"
- Roll Width 12"
- Roll Length 100 ft
- Color Clear
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air
- MFR # 48561
- Zoro # G4180121
- UPC # 040036922228
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 100 ft |
Width | 12" |
Length | 100 ft |
Details
Perforation | Every 12" |
Color | Clear |
Item | Packaging Materials |
Basis Weight | 4 lbs |
Weight | 4 lbs |
Material | Cushioning Material |
Thickness | 0.31" |
Description
Bubble Wrap(R),Cushioned,12 in. x 100 ft.
- •Strong-grade cushioning material is ideal for fragile products.
- •Lightweight, reliable packaging.
- •More durable than non-barrier bubbles.
- •Provides better protection than loose fill or paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Round Ring Binder, Light Blue (UNV20723)
- MOOLAH "Admit One" Single Raffle Ticket Roll, Red, 2000 Tickets (729201)
- LEARNING RESOURCES Primary Bucket Balance (1521)
- BAND-IT Bolt Band Retainer, 3/4 In., PK10 (GRD500)
- SEALED AIR Sealed Air, Bubble Wrap Cushioning Material, 1/2in Thick, 12in X 30 Ft. (15989)
- SEALED AIR Bubble Wrap 12" x 175 ft., 3/16" Thickness (88655)
- SEALED AIR Bubble Cushioning Material, 12"x175' Roll, 3/16" Bubble, CL (SEL88655)
- SEALED AIR Bubble Cushioning Material, 12"x10' Roll, 3/16" Bubble, CL (SEL10601)
- SEALED AIR Bubble Wrap Cushion Roll, 1/2" Thickness (1000022501)
- SEALED AIR Corporation Bubble Wrap Cushioning Material- 12in.x100ft. Roll- .31in. Bubble (SE463307)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- Sealed Air Bubble Rolls & Wrap