Shop All Bubble Rolls & Wrap
Sealed Air
Bubble Wrap Cushion Roll, 3/16" Thickness
Mfr # 19338
Zoro # G4180176
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Perforation Every 12"
- Roll Width 12"
- Roll Length 30 ft
- Color Clear
- Basis Weight 0.254 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air
- MFR # 19338
- Zoro # G4180176
- UPC # 040036193383
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 30 ft |
Width | 12" |
Length | 30 ft |
Details
Perforation | Every 12" |
Color | Clear |
Item | Packaging Materials |
Basis Weight | 0.254 lbs |
Thickness | 0.19" |
Material | Cushioning Material |
Description
Bubble Wrap(R) Cushion Roll,3/16 in. Thick
- •Lightweight, reliable packaging.
- •More durable than non-barrier bubbles.
- •Convenient perforation.
- •Provides better protection than loose fill or paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Assorted, 1008/Pack (5472)
- NOVAVISION Tamper-Evident Tape, 1/2Inx1-7/8In, PK250 (XSG21-35RESN-250)
- COSCO Stamp Pad, Dual Color, Blue/Red (038859)
- AMPAD 5 x 3" Side Wired Memo Notebook (25-095)
- SEALED AIR Bubble Cushioning Material, 12"x100' Roll, 3/16" Bubble, CL (SEL10600)
- SEALED AIR Bubble Wrap 12" x 175 ft., 3/16" Thickness (88655)
- SEALED AIR Bubble Wrap 12"x 100 ft., 5/16" Thickness (91145)
- SEALED AIR Bubble Cushioning Material, 12"x175' Roll, 3/16" Bubble, CL (SEL88655)
- SEALED AIR Bubble Cushioning Material, 12"x10' Roll, 3/16" Bubble, CL (SEL10601)
- SEALED AIR Bubble Wrap Cushion Roll, 1/2" Thickness (1000022501)
- ZORO SELECT Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (5VEL6)
- Sealed Air Bubble Rolls & Wrap