Shop All Bubble Rolls & Wrap
Sealed Air
Bubble Wrap Cushion Roll, 1/2" Thickness
Mfr # 1000022501
Zoro # G4180185
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll Width 12"
- Roll Length 65 ft
- Color Clear
- Width 12"
- Basis Weight 2.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air
- MFR # 1000022501
- Zoro # G4180185
- UPC # 040036900653
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 65 ft |
Width | 12" |
Length | 65 ft |
Details
Color | Clear |
Item | Packaging Materials |
Basis Weight | 2.4 lbs |
Material | Cushioning Material |
Thickness | 0.5" |
Description
Bubble Wrap(R) Cushion Roll,1/2 in. Thick
- •Quality and performance for all shipping and packing needs.
- •Protects goods in transit or storage.
- •Co-extruded barrier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS 9 x 6 x 5 Cardboard Corrugated Boxes (BS090605)
- ZORO SELECT Corrugated Mailers, 8" x 6" x 3", White, 50/Bundle (M863)
- SAX Versatemp Heavy-Bodied Tempera Paint, White, Gallon (2784)
- ROYAL TONER Refurbished Compatible Toner For Brother TN439M, Magenta, 9K VL (TN-439M)
- SEALED AIR Sealed Air, Bubble Wrap Cushioning Material, 1/2in Thick, 12in X 30 Ft. (15989)
- SEALED AIR Bubble Cushioning Material, 12"x10' Roll, 3/16" Bubble, CL (SEL10601)
- SEALED AIR Bubble Cushioning Material, 12"x175' Roll, 3/16" Bubble, CL (SEL88655)
- SEALED AIR Bubble Wrap Cushion Roll, 3/16" Thickness (19338)
- SEALED AIR Bubble Wrap Cushioned 12" x 100 ft. (48561)
- SEALED AIR Bubble Cushioning Material, 12"x100' Roll, 3/16" Bubble, CL (SEL10600)
- ZORO SELECT Bubble Mailer, Paper, 10-3/4" LPK100 (56LR89)
- Sealed Air Bubble Rolls & Wrap