Shop All Bubble Rolls & Wrap
Sealed Air
Bubble Wrap 12"x 100 ft., 5/16" Thickness
Mfr # 91145
Zoro # G4180130
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Perforation Every 12"
- Roll Width 12"
- Roll Length 100 ft
- Color Clear
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air
- MFR # 91145
- Zoro # G4180130
- UPC # 040036911451
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 100 ft |
Width | 12" |
Details
Perforation | Every 12" |
Color | Clear |
Item | Bubble Wrap (R),5/16inThick,12inx100ft |
Thickness | 0.31" |
Description
Bubble Wrap(R),5/16 in Thick,12 in x 100 ft
- •Lightweight, reliable packaging.
- •More durable than non-barrier bubbles.
- •Convenient perforation.
- •Provides better protection than loose fill or paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Universal Economy Tab Dividers, 8-Tab, Letter, White, 24 Sets/Box (UNV20845***)
- CRAYOLA Paint, Washable, 128oz, Red (542128038)
- WESTCOTT Scissors, 8" Titanium Bonded Left-handed Scissors (15917)
- A2Z SCILAB Vannas Micro Small Blade Stitch Scissors Curved, 4'' (A2Z-ZR659)
- SEALED AIR Bubble Wrap Cushion Roll, 1/2" Thickness (1000022501)
- SEALED AIR Bubble Cushioning Material, 12"x100' Roll, 3/16" Bubble, CL (SEL10600)
- SEALED AIR Corporation Bubble Wrap Cushioning Material- 12in.x100ft. Roll- .31in. Bubble (SE463307)
- SEALED AIR Bubble Cushioning Material, 12"x100' Roll, 5/16" Bubble, CL (SEL91145)
- SEALED AIR Sealed Air, Bubble Wrap Cushioning Material, 1/2in Thick, 12in X 30 Ft. (15989)
- SEALED AIR Bubble Cushioning Material, 12"x10' Roll, 3/16" Bubble, CL (SEL10601)
- BUBBLE WRAP Bubble Rolls, 250 ft. L, 48" W, Perforation: Non-Perforated (100002532)
- Sealed Air Protective Packaging