Shop All Bubble Rolls & Wrap
Sealed Air
Bubble Wrap 12" x 30 ft., 1/2" Thickness
Mfr # 100409974
Zoro # G4180158
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Perforation Every 12"
- Roll Width 12"
- Roll Length 30 ft
- Color Clear
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealed Air
- MFR # 100409974
- Zoro # G4180158
- UPC # 040036159891
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 30 ft |
Width | 12" |
Details
Perforation | Every 12" |
Color | Clear |
Item | Bubble Wrap (R),1/2in.Thick,12in.x 30 ft |
Thickness | 0.5" |
Description
Bubble Wrap(R),1/2 in. Thick,12 in. x 30 ft
- •Lightweight, reliable packaging.
- •More durable than non-barrier bubbles.
- •Convenient perforation.
- •Provides better protection than loose fill or paper.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Kraft Paper Roll, 50#, 30" x 720', Kraft, 1 Roll (KP3050)
- GARVEY Two-Line Pricemarker Label, White, PK3 (090949)
- OFFICEMATE Tool Tube, Color Gray, Material Plastic (29012)
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 20" x 1,000', Clear, 4/Case (SF209)
- SEALED AIR Bubble Wrap 12"x 100 ft., 5/16" Thickness (91145)
- SEALED AIR Bubble Cushioning Material, 12"x100' Roll, 5/16" Bubble, CL (SEL91145)
- SEALED AIR Bubble Cushioning Material, 12"x175' Roll, 3/16" Bubble, CL (SEL88655)
- SEALED AIR Sealed Air, Bubble Wrap Cushioning Material, 1/2in Thick, 12in X 30 Ft. (15989)
- SEALED AIR Bubble Wrap 12" x 175 ft., 3/16" Thickness (88655)
- SEALED AIR Corporation Bubble Wrap Cushioning Material- 12in.x100ft. Roll- .31in. Bubble (SE463307)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 12" W (56LA05)
- Sealed Air Protective Packaging