Shop All Bubble Rolls & Wrap
Sealed Air
Bubble Wrap 12" x 175 ft., 3/16" Thickness
Mfr # 88655
Zoro # G4180167
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Perforation Every 12"
- Roll Width 12"
- Roll Length 175 ft
- Color Clear
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air
- MFR # 88655
- Zoro # G4180167
- UPC # 040036886551
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 175 ft |
Width | 12" |
Details
Perforation | Every 12" |
Color | Clear |
Item | Bubble Wrap (R),3/16in.,12in.x 175 ft. |
Thickness | 0.19" |
Description
Bubble Wrap(R),3/16 in.,12 in. x 175 ft.
- •Lightweight, reliable packaging.
- •More durable than non-barrier bubbles.
- •Convenient perforation.
- •Provides better protection than loose fill or paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE MOISTENER, FINGERTIP, 1.5OZ (LEE12134)
- BLUELINE 11 x 8-1/2" Black Poly Notebook (REDB4181)
- NINJATEK Cheetah Lava 1.75Mm .5Kg (3DCH0517505)
- AVERY Clear Economy Sheet Protectors, T, PK100 (75183)
- SEALED AIR Bubble Cushioning Material, 12"x175' Roll, 3/16" Bubble, CL (SEL88655)
- SEALED AIR Bubble Wrap Cushion Roll, 3/16" Thickness (19338)
- SEALED AIR Corporation Bubble Wrap Cushioning Material- 12in.x100ft. Roll- .31in. Bubble (SE463307)
- SEALED AIR Bubble Cushioning Material, 12"x100' Roll, 5/16" Bubble, CL (SEL91145)
- SEALED AIR Bubble Wrap Cushioned 12" x 100 ft. (48561)
- SEALED AIR Bubble Cushioning Material, 12"x10' Roll, 3/16" Bubble, CL (SEL10601)
- ZORO SELECT Bubble Bags 7-1/2" x 4", 3/16" Thickness, Pk1100 (36DY42)
- Sealed Air Protective Packaging