Shop All Bubble Rolls & Wrap
Sealed Air
Bubble Wrap 12" x 175 ft., 3/16" Thickness
Mfr # 100031635
Zoro # G4180149
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Perforation Every 12"
- Roll Width 12"
- Roll Length 175 ft
- Color Clear
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air
- MFR # 100031635
- Zoro # G4180149
- UPC # 040036695665
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 175 ft |
Width | 12" |
Length | 175 ft |
Details
Perforation | Every 12" |
Color | Clear |
Item | Packaging Materials |
Basis Weight | 6 lbs |
Thickness | 0.19" |
Material | Cushioning Material |
Description
Bubble Wrap(R),3/16 in Thick,12 in x 175 ft
- •Self-cling, high-performance cushioning requires no tape.
- •More durable than non-barrier bubbles.
- •Non-stick material.
- •Provides better protection than loose fill or paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K631)
- CANON Ink Cartridge, Pgi-250Xl, Black, PK2 (6432B004)
- MCDONALD PUBLISHING Math Chatter Charts, Set of 8 (TCRCC3103)
- NINJATEK NinjaFlex Sun 3Mm 1Kg (3DNF0429010)
- SEALED AIR Bubble Wrap Cushion Roll, 1/2" Thickness (1000022501)
- SEALED AIR Bubble Wrap 12"x 100 ft., 5/16" Thickness (91145)
- SEALED AIR Corporation Bubble Wrap Cushioning Material- 12in.x100ft. Roll- .31in. Bubble (SE463307)
- SEALED AIR Bubble Cushioning Material, 12"x30' Roll, 3/16" Bubble, CL (SEL19338)
- SEALED AIR Bubble Wrap 12" x 175 ft., 3/16" Thickness (88655)
- SEALED AIR Bubble Wrap® Cushioning Material, 3/16" Thick, 12" x 10 ft. (10601)
- ZORO SELECT Bubble Roll, Insulated, Size 3/16", 48" W (56LA16)
- Sealed Air Protective Packaging