Shop All Bubble Rolls & Wrap
Sealed Air
Bubble Mailer 8-1/2" x 12", Pk25
Mfr # 10187
Zoro # G4179756
product price: $64.39
/pk 25, $2.58/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Size #2
- Color Golden Brown Kraft
- Basis Weight 1.8 lbs
- Finish Satin
- Material Kraft Paper Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air
- MFR # 10187
- Zoro # G4179756
- UPC # 040036101876
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | #2 |
Size | #2 |
Details
Color | Golden Brown Kraft |
Item | Envelopes/Mailers |
Basis Weight | 1.8 lbs |
Finish | Satin |
Material | Kraft Paper Stock |
Weight | 1.8 lbs |
Lining | Barrier Bubble Air Cell Cushion |
Closure | Self-Adhesive |
Description
Bubble Mailer,8-1/2 x 12 in.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Cork Bulletin Board, 24x36", Oak (MC070014231)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 4", Kraft, 25/Bundle (55VH77)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- BETTER PACKAGES Cover For Bp333 Plus (FM-5)
- SEALED AIR Bubble Wrap Cushioned 12" x 100 ft. (48561)
- SEALED AIR Bubble Cushioning Material, 12"x100' Roll, 3/16" Bubble, CL (SEL10600)
- SEALED AIR Bubble Wrap 12"x 100 ft., 5/16" Thickness (91145)
- SEALED AIR Bubble Wrap Cushion Roll, 3/16" Thickness (19338)
- SEALED AIR Bubble Wrap Cushion Roll, 1/2" Thickness (1000022501)
- SEALED AIR Bubble Wrap 12" x 175 ft., 3/16" Thickness (88655)
- PARTNERS BRAND Air Bubble Rolls, 3/16" x 12" x 750', Clear, 4/Bundle (BW316S12)
- Sealed Air Protective Packaging