Shop All Bubble Rolls & Wrap
Sealed Air
Bubble Mailer 14-1/4" x 20", Pk25
Mfr # 10192
Zoro # G4179771
product price: $152.99
/pk 25, $6.12/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bubble Size #7
- Color Golden Brown Kraft
- Basis Weight 5 lbs
- Weight 5 lbs
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air
- MFR # 10192
- Zoro # G4179771
- UPC # 040036101920
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | #7 |
Size | #7 |
Envelopes/Mailers Exterior Dimensions | 14.25 in x 20 in |
Interior Dimensions | 14.13 in x 18.75 in |
Details
Color | Golden Brown Kraft |
Item | Envelopes/Mailers |
Basis Weight | 5 lbs |
Weight | 5 lbs |
Finish | Satin |
Material | Kraft Paper Stock |
Closure | Self-Adhesive |
Lining | Barrier Bubble Air Cell Cushion |
Seam Type | Side |
Flap Type | Square |
Opening | Open End |
Description
Bubble Mailer,14-1/4 x 20 in.,PK25, Package Quantity 25
- •Superior Barrier Bubble® air cellular cushioning.
- •Laminated, heavyweight Kraft construction.
- •Seamless bottom.
- •Self-adhesive closure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Marker, SharpiePoint, Med, Red (34902)
- PACON Kraft Paper Roll, 24"x1000ft., Natural (5824)
- PACON Composition Book, Grade 2, Blue, 9.75 x 7.75, 24 Sheets/Book, PK24 (MMK37138)
- UNIVERSAL ONE Envlpe, 9-1/2 x 12-1/2, Slf-Stck, Brn, PK250 (UNV35291)
- SEALED AIR Bubble Cushioning Material, 12"x10' Roll, 3/16" Bubble, CL (SEL10601)
- SEALED AIR Bubble Cushioning Material, 12"x100' Roll, 3/16" Bubble, CL (SEL10600)
- SEALED AIR Bubble Cushioning Material, 12"x100' Roll, 5/16" Bubble, CL (SEL91145)
- SEALED AIR Bubble Wrap 12"x 100 ft., 5/16" Thickness (91145)
- SEALED AIR Bubble Wrap® Cushioning Material, 3/16" Thick, 12" x 10 ft. (10601)
- SEALED AIR Corporation Bubble Wrap Cushioning Material- 12in.x100ft. Roll- .31in. Bubble (SE463307)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- Sealed Air Protective Packaging