Shop All Bubble Rolls & Wrap
Sealed Air
Bubble Mailer 10-1/2" x 16", Pk25
Mfr # 10190
Zoro # G4179799
product price: $85.29
/pk 25, $3.41/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bubble Size #5
- Color Golden Brown Kraft
- Basis Weight 3 lbs
- Size #5
- Material Kraft Paper Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air
- MFR # 10190
- Zoro # G4179799
- UPC # 040036101906
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | #5 |
Size | #5 |
Interior Dimensions | 10.38 in x 14.75 in |
Envelopes/Mailers Exterior Dimensions | 10.5 in x 16 in |
Details
Color | Golden Brown Kraft |
Item | Envelopes/Mailers |
Basis Weight | 3 lbs |
Material | Kraft Paper Stock |
Finish | Satin |
Weight | 3 lbs |
Lining | Barrier Bubble Air Cell Cushion |
Closure | Self-Adhesive |
Opening | Open End |
Seam Type | Side |
Flap Type | Square |
Description
Bubble Mailer,10-1/2 x 16 in.,PK25, Package Quantity 25
- •Superior Barrier Bubble® air cellular cushioning.
- •Laminated, heavyweight Kraft construction.
- •Seamless bottom.
- •Self-adhesive closure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER BROTHERCOMPHLL6200DWL6250DW/L6300/MFCL6700DWL6750DW/L6800DW/L6900DW (TN-880)
- JONARD TOOLS Cable Comb Organizing Tool (CCB-25)
- QUARTET Home Decor Magnetic Dry Erase Board, 23 x 17, Black Wood Frame (79282)
- LEARNING RESOURCES Mini Muffin Match Up (5556)
- SEALED AIR Bubble Wrap 12" x 175 ft., 3/16" Thickness (88655)
- SEALED AIR Bubble Wrap Cushioned 12" x 100 ft. (48561)
- SEALED AIR Bubble Cushioning Material, 12"x10' Roll, 3/16" Bubble, CL (SEL10601)
- SEALED AIR Bubble Wrap Cushion Roll, 1/2" Thickness (1000022501)
- SEALED AIR Bubble Cushioning Material, 12"x175' Roll, 3/16" Bubble, CL (SEL88655)
- SEALED AIR Bubble Wrap Cushion Roll, 3/16" Thickness (19338)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100802290)
- Sealed Air Bubble Rolls & Wrap