Shop All Caulks & Sealants
Seal Up
Sealant, 10.1 oz, Aerosol Can, White
Mfr # D803SUW
Zoro # G7540139
product price: $21.99
/ea
Sold in multiples of 6 for $131.94
$131.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Use Seal Up Spray-on White Sealant to repair, seal, and waterproof in a single action. A high-performance sealant for: leaky roofs, gutters, drainpipes, roofing tiles, PVC or metal tubes, walls, gaskets, car bodies, boats, fluid tanks, ventilation outlets, patios. Unlike popular rubberized sprays, Seal Up withstands extreme hot and cold weather conditions, undiminished. Provides long-lasting anticorrosive and anti-scratch protection. Paintable when dry. (Available in Black Bitumen and Clear)
- Adhesive Grouping Sealant
- Container Type Aerosol
- Color White
- Standards "Salt Spray Test"> 800 hours; Confirmed Excellent Corrosion Resistance; Crack Bridging Properties, SN EN 1062-7 / Class A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seal Up
- MFR # D803SUW
- Zoro # G7540139
- UPC # 7640144869069
- Country of Origin France
- Category Caulks & Sealants
Dimensions
Length | 2.5 |
Width | 2.5 |
Size | 10.1 oz |
Height | 9.375 |
Details
Item | Sealant |
Application | Use Seal Up Spray-on White Sealant to repair, seal, and waterproof in a single action. A high-performance sealant for: leaky roofs, gutters, drainpipes, roofing tiles, PVC or metal tubes, walls, gaskets, car bodies, boats, fluid tanks, ventilation outlets, patios. Unlike popular rubberized sprays, Seal Up withstands extreme hot and cold weather conditions, undiminished. Provides long-lasting anticorrosive and anti-scratch protection. Paintable when dry. (Available in Black Bitumen and Clear) |
Adhesive Grouping | Sealant |
Container Type | Aerosol |
Color | White |
Standards | "Salt Spray Test"> 800 hours; Confirmed Excellent Corrosion Resistance; Crack Bridging Properties, SN EN 1062-7 / Class A2 |
For Use With | Virtually All Hard Surfaces |
Sealant Color Family | Whites |
Material | Polymer |
Sealant Container | Aerosol Can |
Coverage | 21 sq.ft. / 2m2 Surface Coverage/Can |
Features | Easy-Spray Aerosol; Waterproof; Industrial Grade; High-Performance; Anticorrosive; Toxic Solvents-Free; Long-Lasting; Flexible When Dry; Paintable When Dry |
Capacity | 21 sq.ft. / 2m2 Surface Coverage/Can |
Weight | 12.9 oz |
Waterproof | Yes |
Surface Coverage/Can | 21 sq.ft. / 2m2 Surface Coverage/Can |
Crack Bridging Properties | Rating: SN EN 1062-7 / Class A2 |
Corrosion Resistant | Salt Spray Tests at > 800 hours |
Description
Use Seal Up White Spray-on Sealant to repair, seal, and waterproof in a single action. A high-performance sealant for: leaky roofs, gutters, drainpipes, roofing tiles, PVC or metal tubes, walls, gaskets, car bodies, boats, fluid tanks, ventilation outlets, patios. Unlike popular rubberized sprays, Seal Up withstands extreme hot and cold weather conditions, undiminished. Provides long-lasting anticorrosive and anti-scratch protection. Paintable when dry. (Available in Black Bitumen and Clear)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Anchoring Cement, 10 lb (124511)
- DAP 101OZ Asphalt Sealant (27065)
- FAMOWOOD Wood Filler, 1 gal, Pail, Walnut (40002142)
- TAPECASE Masking Tape, Green, 1-1/2 In. x 18 Yd. (15C564)
- SEAL UP Sealant, 10.1 oz, Aerosol Can, Clear (D805SUC)
- HENRY HE532410 5 Gallon Driveway Asphalt Resurfacer (HE576565)
- OSI Sealant Quad Max 9.5 Oz Beige (1869413)
- DAP Textured Gray Acrylic Latex Concrete and Mortar Waterproof Sealant 10.1 oz (7079808676)
- BOSTIK 70-03AISR 70-03A White 290ml CTG (30850181)
- SILICONE II GE Advanced Clear Silicone 2 Window and Door Caulk Sealant 10.1 oz (GE-5000)
- KOOLSEAL 10.5 oz Kool Seal Silicone Rubberized Roof & Flashing Sealant (249132)
- Seal Up Caulks & Sealants