Shop All Caulks & Sealants
Seal Up
Sealant, 10.1 oz, Aerosol Can, Clear
Mfr # D805SUC
Zoro # G7539947
original price:
$21.45
15% off
Sold in multiples of 6 for $109.14
$109.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Application Use Seal Up Spray-on Clear Sealant to repair, seal, and waterproof in a single action. A high-performance sealant for: leaky roofs, gutters, drainpipes, roofing tiles, PVC or metal tubes, walls, gaskets, car bodies, boats, fluid tanks, ventilation outlets, patios. Unlike popular rubberized sprays, Seal Up withstands extreme hot and cold weather conditions, undiminished. Provides long-lasting anticorrosive and anti-scratch protection. Paintable when dry. (Available in Black Bitumen and White)
- Container Type Aerosol
- Color Clear
- Standards "Salt Spray Test"> 800 hours; Confirmed Excellent Corrosion Resistance; Crack Bridging Properties, SN EN 1062-7 / Class A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seal Up
- MFR # D805SUC
- Zoro # G7539947
- UPC # 7640144869076
- Country of Origin France
- Category Caulks & Sealants
Dimensions
Length | 2.5 |
Width | 2.5 |
Size | 10.1 oz |
Height | 9.375 |
Details
Item | Sealant |
Adhesive Grouping | Sealant |
Application | Use Seal Up Spray-on Clear Sealant to repair, seal, and waterproof in a single action. A high-performance sealant for: leaky roofs, gutters, drainpipes, roofing tiles, PVC or metal tubes, walls, gaskets, car bodies, boats, fluid tanks, ventilation outlets, patios. Unlike popular rubberized sprays, Seal Up withstands extreme hot and cold weather conditions, undiminished. Provides long-lasting anticorrosive and anti-scratch protection. Paintable when dry. (Available in Black Bitumen and White) |
Container Type | Aerosol |
Color | Clear |
Standards | "Salt Spray Test"> 800 hours; Confirmed Excellent Corrosion Resistance; Crack Bridging Properties, SN EN 1062-7 / Class A2 |
Coverage | 21 sq.ft. / 2m2 Surface Coverage/Can |
For Use With | Virtually All Hard Surfaces |
Sealant Color Family | Clears |
Material | Polymer |
Sealant Container | Aerosol Can |
Features | Easy-Spray Aerosol; Waterproof; Industrial Grade; High-Performance; Anticorrosive; Toxic Solvents-Free; Long-Lasting; Flexible When Dry; Paintable When Dry |
Capacity | 21 sq.ft. / 2m2 Surface Coverage/Can |
Weight | 12.9 oz |
Crack Bridging Properties | Rating: SN EN 1062-7 / Class A2 |
Surface Coverage/Can | 21 sq.ft. / 2m2 Surface Coverage/Can |
Corrosion Resistant | Salt Spray Tests at > 800 hours |
Waterproof | Yes |
Description
Use Seal Up Clear Spray-on Sealant to repair, seal, and waterproof in a single action. A high-performance sealant for: leaky roofs, gutters, drainpipes, roofing tiles, PVC or metal tubes, walls, gaskets, car bodies, boats, fluid tanks, ventilation outlets, patios. Unlike popular rubberized sprays, Seal Up withstands extreme hot and cold weather conditions, undiminished. Provides long-lasting anticorrosive and anti-scratch protection. Paintable when dry. (Available in Black Bitumen and White)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air-Operated Syringe, 3 mL, Luer Lock (Barrel And Stopper Only), High Density Polypropylene, PK 10 (5FVD2)
- 3M Masking Tape, 9.5" Circle, PK100 (2364)
- SILICONE II GE Advanced Brown Silicone 2 Window and Door Caulk Sealant 10.1 oz (GE-5080)
- ABATRON Gray Epoxy Putty, 1 lb. Tub (SSPK1L)
- DAP Sealant Ktn Bth Sili Wht 2.8Oz (7079800750)
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, Clear, Acrylic Polymer Base (18516)
- DAP DynaFlex Ultra White Acrylic Urethane Advanced Siding and Window Sealant 10.1 oz (7079818211)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, White, Silicone Rubber Base (08646)
- QUICK R Caulk Backer Rod 5/8In X 60Ft (BR58060)
- MASTERSEAL Epoxy Self-Leveling Sealant 28 Oz Limestone Concrete Sealant (SL1LMSTN)
- DAP Caulk, 10.1 fl oz, Cartridge, Clear, Hybrid Base (7079818156)
- Seal Up Caulks & Sealants