Shop All Caulks & Sealants
Seal Up
Sealant, 10.1 oz, Aerosol Can, Black
Mfr # D801SUB
Zoro # G7540120
Sold in multiples of 6 for $136.74
$136.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Use Seal Up Spray-on Bitumen Sealant to repair, seal, and waterproof in a single action. A high-performance sealant for: leaky roofs, gutters, drainpipes, roofing tiles, PVC or metal tubes, walls, gaskets, car bodies, boats, fluid tanks, ventilation outlets, patios, asphalt. Unlike popular rubberized sprays, Seal Up withstands extreme hot and cold weather conditions, undiminished. Provides long-lasting anticorrosive and anti-scratch protection. Paintable when dry. (Available in White and Clear)
- Adhesive Grouping Sealant
- Container Type Aerosol
- Color Black
- Standards "Salt Spray Test"> 800 hours; Confirmed Excellent Corrosion Resistance; Crack Bridging Properties, SN EN 1062-7 / Class A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seal Up
- MFR # D801SUB
- Zoro # G7540120
- UPC # 7640144869052
- Country of Origin France
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Length | 2.5 |
Width | 2.5 |
Height | 9.375 |
Details
Item | Sealant |
Application | Use Seal Up Spray-on Bitumen Sealant to repair, seal, and waterproof in a single action. A high-performance sealant for: leaky roofs, gutters, drainpipes, roofing tiles, PVC or metal tubes, walls, gaskets, car bodies, boats, fluid tanks, ventilation outlets, patios, asphalt. Unlike popular rubberized sprays, Seal Up withstands extreme hot and cold weather conditions, undiminished. Provides long-lasting anticorrosive and anti-scratch protection. Paintable when dry. (Available in White and Clear) |
Adhesive Grouping | Sealant |
Container Type | Aerosol |
Color | Black |
Standards | "Salt Spray Test"> 800 hours; Confirmed Excellent Corrosion Resistance; Crack Bridging Properties, SN EN 1062-7 / Class A2 |
For Use With | Virtually All Hard Surfaces |
Sealant Container | Aerosol Can |
Sealant Color Family | Blacks |
Coverage | 21 sq.ft. / 2m2 Surface Coverage/Can |
Material | Bitumen |
Features | Easy-Spray Aerosol; Waterproof; Industrial Grade; High-Performance; Anticorrosive; Toxic Solvents-Free; Long-Lasting; Flexible When Dry; Paintable When Dry |
Weight | 12.9 oz |
Capacity | 21 sq.ft. / 2m2 Surface Coverage/Can |
Waterproof | Yes |
Corrosion Resistant | Salt Spray Tests at > 800 hours |
Crack Bridging Properties | Rating: SN EN 1062-7 / Class A2 |
Surface Coverage/Can | 21 sq.ft. / 2m2 Surface Coverage/Can |
Description
Use Seal Up Spray-on Bitumen Sealant to repair, seal, and waterproof in a single action. A high-performance sealant for: leaky roofs, gutters, drainpipes, roofing tiles, PVC or metal tubes, walls, gaskets, car bodies, boats, fluid tanks, ventilation outlets, patios, asphalt. Unlike popular rubberized sprays, Seal Up withstands extreme hot and cold weather conditions, undiminished. Provides long-lasting anticorrosive and anti-scratch protection. Paintable when dry. (Available in White and Clear)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Striped Vinyl Tape, 5.0 Mil, 3"x36 yds., Blk/Yel, PK2 (T9687662PK)
- DAP Contact Cement, Weldwood, 1 qt, Can, Tan (00272)
- HENRY Smooth Black Asphalt Roof Cement 434 gal (HE204071)
- LOCTITE 20.7 oz. Gray Anchor Bolt Grout HP Kit (1108758)
- SEAL UP Sealant, 10.1 oz, Aerosol Can, Clear (D805SUC)
- BASF MasterSeal NP 1 Black Elastomeric Polyurethane Sealant 10.1 oz (NP1BLK12)
- 3M Sealant, 10.5 oz, Cartridge, Gray, Polyurethane Base, 12 PK (540)
- FLEX SEAL Flex Seal Liquid 1 gallon Gray, 1 gal, Gray (FSLFSGRYR01)
- KRAKENBOND Krakenbond All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, White (KR100EWHASS)
- NOVAGARD SOLUTIONS Novagard 02-MX001400 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Beige (02-MX001400)
- HOMAX Caulk Strip, 1 5/8 in x 11 ft, Roll, White, Butyl Base (34040)
- Seal Up Caulks & Sealants