Shop All Packing Tape Dispensers
Seal Safe
Handheld Tape Dispenser, 3 In.
Mfr # QPC-3398
Zoro # G4768303
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Blue
- For Use With Self Adhesive Tapes
- Includes Non-Skid Base
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seal Safe
- MFR # QPC-3398
- Zoro # G4768303
- Country of Origin Cambodia
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 3 in |
Width | 4 in |
Length | 7 1/4 in |
Height | 10 1/4 in |
For Maximum Tape Roll Diameter | 6 1/4 in |
For Tape Core Diameter | 3 in |
For Maximum Tape Width | 3 in |
Details
Item | Handheld Tape Dispenser |
Construction | Steel |
Color | Blue |
For Use With | Self Adhesive Tapes |
Includes | Non-Skid Base |
Material | Plastic |
Handle Grips | Pistol |
Blade Material | Steel |
Description
Handheld Tape Dispenser, For Maximum Tape Width 3 in, Dispenser Strength Rating Heavy, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 10 1/4 in, Width 4 in, Length 7 1/4 in, Blade Material Steel, Blue, For Maximum Tape Roll Diameter 6 1/4 in, Includes Non-Skid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 9" x 14" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-9-14-80-A)
- AVERY DENNISON Laser Labels, 1x2-5/8, PK750 (5971)
- UWE 30 lb, .02 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-30)
- ZORO SELECT Blank Square Label Pink 1"W, Pk500 (3VCR5)
- SEAL SAFE Heavy Duty Tape Dispenser, 2 In. (QPC-2398)
- SCOTCH Manual Tape Dispenser, 2in. Tapes (M920)
- GLOBAL INDUSTRIAL Handheld Mouse Trap Tape Dispenser, 2W (412623)
- SHURTAPE Tape Dispenser, Handheld, For Tape 2 in W, 3 in Core Dia, 11 3/4 in L, Pistol Grip, Blue (SD 932)
- SITEGEAR Large Tape Holster (51-11137)
- SCOTCH Low Noise Handheld Tape Dispenser, 2 In. (H150)
- BEN CLEMENTS AND SONS. Tach-It Manual Definite Length Tape Dispenser For Tapes Up To 1inW (SL1****)
- Seal Safe Packing Tape Dispensers