Shop All Exterior Stains & Sealers
Seal-Once
Pre-Mixed, 4 oz. Coastal Gray Color Sample
Mfr # SO0031
Zoro # G200943210
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size The ingredients in this product are in the TSCA inventory
- Standards Water
- Application Method Brush, Spray
- Surface Wood Surfaces
- Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seal-Once
- MFR # SO0031
- Zoro # G200943210
- UPC # 687051814253
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | The ingredients in this product are in the TSCA inventory |
Details
Item | Brush, Spray |
Color | Coastal Gray Color |
Standards | Water |
Application Method | Brush, Spray |
Surface | Wood Surfaces |
Base Type | Water |
Features | Tints that preserve and enhance the natural beauty of wood while protecting it from harmful UV rays |
Application | 4 oz. (29.6 mL) |
For Use With | NANO+POLY |
Description
Know before you commit to a larger purchase with this 4 oz. Sample of Premixed Nano + Poly Wood Sealer. Semi-transparent Color Tints (mixed with clear formula). Can be mixed into NANO, NANO+POLY, MARINE and EXOTIC. Mixed wood stain finish provides added UV protection from sun. Can be used in Multi-Surface Concentrate for Wood only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Qt Winter White Glaze Effects Water-Based Translucent Color (QTWW)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Green, Solvent -Based (A03631007)
- VARATHANE Semi-Transparent Semi-Gloss Golden Pecan Oil-Based Urethane Modified Alkyd Stain and Poly (243863)
- SCHAEFER BRUSH 3" Chip Paint Brush (67196)
- SEAL-ONCE Pre-Mixed, 4 oz. Light Brown Color Sample (SO4113)
- SEAL-ONCE Pre-Mixed, 4 oz. Black Color Sample (SO0026)
- SEAL-ONCE Pre-Mixed, 4 oz. Bronze Cedar Color Sample (SO0024)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Mahogany Color (SO7525)
- SEAL-ONCE Black Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3121)
- SEAL-ONCE Pre-Mixed, 4 oz. Redwood Color Sample (SO0027)
- TWP TWP 1500 Series TWP-1502-5 Stain and Wood Preservative, Redwood, 5 gal Can (TWP-1502-5)
- Seal-Once Interior and Exterior Paints and Stains