Shop All Exterior Stains & Sealers
Seal-Once
Pre-Mixed, 4 oz. Brown Color Sample
Mfr # SO0022
Zoro # G500943200
product price: $4.98
/ea
Sold in multiples of 2 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size The ingredients in this product are in the TSCA inventory
- Features Tints that preserve and enhance the natural beauty of wood while protecting it from harmful UV rays
- Standards Water
- Surface Wood Surfaces
- Application Method Brush, Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seal-Once
- MFR # SO0022
- Zoro # G500943200
- UPC # 854734005356
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | The ingredients in this product are in the TSCA inventory |
Details
Item | Brush, Spray |
Color | Brown Color |
Features | Tints that preserve and enhance the natural beauty of wood while protecting it from harmful UV rays |
Standards | Water |
Surface | Wood Surfaces |
Application Method | Brush, Spray |
Base Type | Water |
Application | 4 oz. (29.6 mL) |
For Use With | NANO+POLY |
Description
Know before you commit to a larger purchase with this 4 oz. Sample of Premixed Nano + Poly Wood Sealer. Semi-transparent Color Tints (mixed with clear formula). Can be mixed into NANO, NANO+POLY, MARINE and EXOTIC. Mixed wood stain finish provides added UV protection from sun. Can be used in Multi-Surface Concentrate for Wood only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-POL PRODUCTS Gravitex Plus Underbody Coat Wht 1L (UP0722)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool, 6 PK (6KW38)
- RUST-OLEUM Epoxy Activator and Finish Kit, Stone Gray, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248285)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 4" Rollers (0F0010-4)
- SEAL-ONCE Pre-Mixed, 4 oz. Black Color Sample (SO0026)
- SEAL-ONCE Pre-Mixed, 4 oz. Light Brown Color Sample (SO4113)
- SEAL-ONCE Pre-Mixed, 4 oz. Coastal Gray Color Sample (SO0031)
- SEAL-ONCE Light Brown Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3113)
- SEAL-ONCE Brown Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3112)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Light Brown Color (SO7521)
- CABOT Stain, Cordovan Brown, SemiSolid Flat, 1gal (140.0017437.007)
- Seal-Once Exterior Stains & Sealers