Shop All Exterior Stains & Sealers
Seal-Once
Pre-Mixed, 4 oz. Bronze Cedar Color Sample
Mfr # SO0024
Zoro # G700943192
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size The ingredients in this product are in the TSCA inventory
- Features Tints that preserve and enhance the natural beauty of wood while protecting it from harmful UV rays
- Base Type Water
- Surface Wood Surfaces
- Application Method Brush, Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seal-Once
- MFR # SO0024
- Zoro # G700943192
- UPC # 854734005400
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | The ingredients in this product are in the TSCA inventory |
Details
Item | Brush, Spray |
Color | Bronze Cedar Color |
Features | Tints that preserve and enhance the natural beauty of wood while protecting it from harmful UV rays |
Base Type | Water |
Surface | Wood Surfaces |
Application Method | Brush, Spray |
Standards | Water |
For Use With | NANO+POLY |
Application | 4 oz. (29.6 mL) |
Description
Know before you commit to a larger purchase with this 4 oz. Sample of Premixed Nano + Poly Wood Sealer. Semi-transparent Color Tints (mixed with clear formula). Can be mixed into NANO, NANO+POLY, MARINE and EXOTIC. Mixed wood stain finish provides added UV protection from sun. Can be used in Multi-Surface Concentrate for Wood only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH Ez Roller PaintStick (2419329)
- PENOFIN Ultra Premium Transparent Western Red Cedar Oil-Based Penetrating Wood Stain 1 gal (F5MWRGA)
- WOOSTER 4" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (R206)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, High Visibility Yellow (2544838)
- SEAL-ONCE Pre-Mixed, 4 oz. Black Color Sample (SO0026)
- SEAL-ONCE Pre-Mixed, 4 oz. Brown Color Sample (SO0022)
- SEAL-ONCE Pre-Mixed, 4 oz. Redwood Color Sample (SO0027)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer (SO7500)
- SEAL-ONCE 5 GAL NANO + POLY Premium Wood Sealer (SO8500)
- SEAL-ONCE Brown Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3112)
- READY SEAL Wood Stn/Sealer Ex Brnt-Hky 1G (145)
- Seal-Once Exterior Stains & Sealers