Shop All Exterior Stains & Sealers
Seal-Once
Pre-Mixed, 4 oz. Black Color Sample
Mfr # SO0026
Zoro # G600943186
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size The ingredients in this product are in the TSCA inventory
- Surface Wood Surfaces
- Features Tints that preserve and enhance the natural beauty of wood while protecting it from harmful UV rays
- Standards Water
- Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seal-Once
- MFR # SO0026
- Zoro # G600943186
- UPC # 854734005448
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | The ingredients in this product are in the TSCA inventory |
Details
Item | Brush, Spray |
Color | Black Color |
Surface | Wood Surfaces |
Features | Tints that preserve and enhance the natural beauty of wood while protecting it from harmful UV rays |
Standards | Water |
Base Type | Water |
Application Method | Brush, Spray |
For Use With | NANO+POLY |
Application | 4 oz. (29.6 mL) |
Description
Know before you commit to a larger purchase with this 4 oz. Sample of Premixed Nano + Poly Wood Sealer. Semi-transparent Color Tints (mixed with clear formula). Can be mixed into NANO, NANO+POLY, MARINE and EXOTIC. Mixed wood stain finish provides added UV protection from sun. Can be used in Multi-Surface Concentrate for Wood only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORMAXX Spray Paint Primer, Red Oxide, 12 oz (K05583007)
- RED DEVIL EQUIPMENT CO Oil Seal Housing (9157400)
- BEDFORD PRECISION PARTS Bedford Precision Gasket, Outlet Filter Thick - Replacement for Titan/Wagner/Speeflo 920-006 (6-2063)
- OATEY Primer, Liquid, Purple, 4 oz Can (307553)
- SEAL-ONCE Pre-Mixed, 4 oz. Bronze Cedar Color Sample (SO0024)
- SEAL-ONCE Pre-Mixed, 4 oz. Coastal Gray Color Sample (SO0031)
- SEAL-ONCE Pre-Mixed, 4 oz. Light Brown Color Sample (SO4113)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Natural Color (SO7520)
- SEAL-ONCE 1 QT SEAL ENDS ONCE Cut Ends Wood Sealer (SO6600)
- SEAL-ONCE Pre-Mixed, 4 oz. Cedar Color Sample (SO0023)
- SEAL-ONCE Bronze Cedar Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3117)
- Seal-Once Exterior Stains & Sealers