Shop All Exterior Stains & Sealers
Seal-Once
Cedar Color Tint, 1 Bottle Tint per Gallon of Sealer
Mfr # SO3110
Zoro # G200943203
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size The ingredients in this product are in the TSCA inventory
- Standards Water
- Base Type Water
- Surface Wood Surfaces
- Features Mix 1 bottle with 1 gallon of Seal-Once Products
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seal-Once
- MFR # SO3110
- Zoro # G200943203
- UPC # 850336001772
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | The ingredients in this product are in the TSCA inventory |
Details
Item | Brush, Spray |
Color | Cedar Color |
Standards | Water |
Base Type | Water |
Surface | Wood Surfaces |
Features | Mix 1 bottle with 1 gallon of Seal-Once Products |
Application Method | Brush, Spray |
Application | 1 Bottle |
For Use With | SEAL-ONCE NANO, NANO+POLY, EXOTIC, MARINE and Multi-Surface Concentrate |
Description
Cedar Color Tint. Mix 1 Tint bottle per gallon, 5 Gallon size uses 5 Tint bottles. Semi-transparent Color Tints (mixed with clear formula). Can be mixed into NANO, NANO+POLY, MARINE and EXOTIC. Mixed wood stain finish provides added UV protection from sun. Can be used in Multi-Surface Concentrate for Wood only. Make sure there is no tint left in the bottom of the tint bottle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOL Foam Corner Roller with Plastic Handle (TO2683564)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR666)
- WOOSTER PET Recycled Plastic Paint Bucket Lid, 5 gal (8624)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Blue, Gloss, 15 oz (V2124838)
- SEAL-ONCE Light Brown Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3113)
- SEAL-ONCE Redwood Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3115)
- SEAL-ONCE Bronze Cedar Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3117)
- SEAL-ONCE 5 GAL NANO + POLY Premium Wood Sealer (SO8500)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Cedar Color (SO7523)
- SEAL-ONCE Mahogany Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3114)
- ROCKSOLID Rust-Oleum 2X Solid Tintable Tint Base Water-Based Acrylic Stain 5 gal (305831)
- Seal-Once Interior and Exterior Paints and Stains