Shop All Exterior Stains & Sealers
Seal-Once
Brown Color Tint, 1 Bottle Tint per Gallon of Sealer
Mfr # SO3112
Zoro # G000943182
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size The ingredients in this product are in the TSCA inventory
- Application Method Brush, Spray
- Base Type Water
- Features Mix 1 bottle with 1 gallon of Seal-Once Products
- Surface Wood Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seal-Once
- MFR # SO3112
- Zoro # G000943182
- UPC # 850336001789
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | The ingredients in this product are in the TSCA inventory |
Details
Item | Brush, Spray |
Color | Brown Color |
Application Method | Brush, Spray |
Base Type | Water |
Features | Mix 1 bottle with 1 gallon of Seal-Once Products |
Surface | Wood Surfaces |
Standards | Water |
Application | 1 Bottle |
For Use With | SEAL-ONCE NANO, NANO+POLY, EXOTIC, MARINE and Multi-Surface Concentrate |
Description
Brown Color Tint. Mix 1 Tint bottle per gallon, 5 Gallon size uses 5 Tint bottles. Semi-transparent Color Tints (mixed with clear formula). Can be mixed into NANO, NANO+POLY, MARINE and EXOTIC. Mixed wood stain finish provides added UV protection from sun. Can be used in Multi-Surface Concentrate for Wood only. Make sure there is no tint left in the bottom of the tint bottle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., High Visibility Yellow, Solvent -Based (T03821007)
- RUST-OLEUM 9800 Urethane Mastic, Safety Blue, 1 gal. (9825419)
- HUSKY 12' x 100' Clear Husky 4-Mil Low Density Plastic Sheeting (412C)
- XIM 12 Oz White UMA Acrylic Bonder and Primer/Sealer (11055)
- SEAL-ONCE Redwood Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3115)
- SEAL-ONCE Light Brown Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3113)
- SEAL-ONCE Mahogany Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3114)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Bronze Cedar Color (SO7524)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Mahogany Color (SO7525)
- SEAL-ONCE Pre-Mixed, 4 oz. Brown Color Sample (SO0022)
- RUST-OLEUM Sealer, 5500, 1 gal, Clear, Gloss, Floor, Dustproofer, Water (251282)
- Seal-Once Interior and Exterior Paints and Stains