Shop All Exterior Stains & Sealers
Seal-Once
5 GAL NANO + POLY Premium Wood Sealer
Mfr # SO8500
Zoro # G100943181
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Size The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories.
- Application Method Brush, Spray
- Surface Wood Surfaces
- Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seal-Once
- MFR # SO8500
- Zoro # G100943181
- UPC # 854734005059
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories. |
Details
Item | Brush, Spray |
Color | Clear |
Application Method | Brush, Spray |
Surface | Wood Surfaces |
Base Type | Water |
Standards | Water |
Features | Apply first coat with a synthetic brush; pump-up garden sprayer; air-assisted; and/or airless sprayer. Use 15-17 tip and medium to coarse spray pattern. When spraying, always back brush for best results. |
For Use With | Decks & Fences, Wood Siding, Log Homes, Outdoor Furniture, Swing Sets, Pergola, Thermally Modified Wood, Shakes |
Application | 5 gal. (18.9 L) |
Description
SEAL-ONCE NANO+POLY Premium Wood Sealer combines our proprietary nanotechnology formula with the strength of polyurethane to provide 360° of protection. The NANO creates a durable finish that allows wood to expand & contract, while the POLY adds surface protection against wear & tear in high traffic areas. Unlike many sealers that only form a top-coat, NANO+POLY penetrates below the surface to form a long-lasting, water-resistant shield around the wood fibers at the cellular level. This penetrating protection from water intrusion helps resist wood rot, decay, mold & mildew. It also stabilizes wood, eliminating warping & cupping. It is a great investment to preserve old or new wood & extend its natural life for years. NANO+POLY has no toxic chemicals like many oil & solvent based sealers, so it can be applied around your home, landscaping, vegetation or over water safely. Warranted to prevent long-standing water accumulation for up to 10 years on vertical & 6 years on horizontal surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH Edge Roller Cover, 3", PK6 (0530200)
- IDL PACKAGING Masking Paper Set of 12 and 18 Brown Masking Paper Rolls 60-Yard Long to Cover Area (GPH-12, GPH-18)
- DEFY Extreme Transparent Exterior Wood Stain, Crystal Clear, 1 Gal. Bottle (300164-F)
- VARATHANE Spar Urethane, Clear, Semi-Gloss, 1 gal. (9432)
- SEAL-ONCE Brown Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3112)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Mahogany Color (SO7525)
- SEAL-ONCE Pre-Mixed, 4 oz. Light Brown Color Sample (SO4113)
- SEAL-ONCE 1 GAL EXOTIC Premium Wood Sealer (SO7414)
- SEAL-ONCE Black Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3121)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Brown Color (SO7522)
- HOMEPAGE 618514444 Water Based Pre-Stain Wood Conditioner - 1 Quart (HO29721)
- Seal-Once Exterior Stains & Sealers