Shop All Concrete Floor Coatings
Seal-Once
5 GAL NANO + POLY Concrete & Masonry Sealer
Mfr # SO8910
Zoro # G200943180
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories.
- Application 5 gal. (18.9 L)
- Container Size Exterior Concrete and Masonry Sealer
- Color Clear
- Application Method Brush, Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seal-Once
- MFR # SO8910
- Zoro # G200943180
- UPC # 854734005776
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories. |
Container Size | Exterior Concrete and Masonry Sealer |
Details
Item | Brush, Spray |
Application | 5 gal. (18.9 L) |
Color | Clear |
Application Method | Brush, Spray |
Surface | Concrete and Masonry |
For Use With | Brick/Masonry, Bricks Pavers, Concrete Patios, Pool Decks and Concrete Homes |
Standards | Water |
Features | Apply first coat with a synthetic brush; pump-up garden sprayer; air-assisted; and/or airless sprayer. Use 15-17 tip and medium to coarse spray pattern. When spraying, always back brush for best results. |
Base Type | Water |
Description
5 Gallon SEAL-ONCE NANO+POLY Concrete & Masonry Sealer combines proprietary nanotechnology with the strength of polyurethane to provide 360° of protection. NANO+POLY penetrates below the surface to protect against water damage from the inside-out. It forms a long-lasting water resistant shield within the capillaries of concrete and masonry, preventing effluorescence, cracking, spalling, mold and mildew growth, lime bloom and freeze/thaw damage. In addition to penetrating to coat the pores of the concrete, NANO+POLY creates a durable surface coating that protects against wear and tear, and water damage. It creates a UV-stable, non-yellowing coating that preserves the natural color of the concrete and resists weathering & decay. NANO+POLY is a water based, non-toxic, eco-friendly sealer that will not harm pets, plants or people. It goes on milky white, dries clear and cleans up with soap & water. It is a great investment to protect and extend the useful life of your concrete walkways, patio, pool deck, stamped concrete, bricks, or pavers. Not recommended for concrete driveways or garage floors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GACO 1 Gal Oyster GacoDeck Water-Based Elastomeric Top Coat (DT01)
- MAD DOG PAINT Bonding Primer 1 Qt (MDPDP025)
- MINWAX Helmsman Satin Clear Water-Based Spar Urethane 1 gal (710520000)
- RAINGUARD BRANDS 1 Gal. Micro-Seal Penetrating Water Repellent (CR-0356)
- SEAL-ONCE 5 GAL Multi-Surface Concentrate (SO8814)
- SEAL-ONCE 1 GAL NANO + POLY Concrete & Masonry Sealer (SO7910)
- SEAL-ONCE 2 LB Concrete/Masonry Cleaner (SO9102)
- SEAL-ONCE 1 GAL Multi-Surface Concentrate (SO7814)
- H&C 1 gal Floor Stain, Invisible Finish, Cocoa Bean, Water Base (45.102054-16)
- INSL-X BY BENJAMIN MOORE Insl-X Hot Trax Satin Light Gray Water-Based Acrylic Concrete & Garage Floor Paint 1 gal (HTF310092-01)
- UGL Masonry Wtrproofer 2G (27514)
- Seal-Once Concrete Floor Coatings