Shop All Concrete Floor Coatings
Seal-Once
5 GAL Multi-Surface Concentrate
Mfr # SO8814
Zoro # G900943183
product price: $441.98
/ea
Free Shipping & Returns
$441.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 5 gal. (18.9 L)
- Container Size Exterior Multi-Surface Sealer
- Color Clear
- Size The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories.
- Features Apply first coat with a synthetic brush; pump-up garden sprayer; air-assisted; and/or airless sprayer. Use 15-17 tip and medium to coarse spray pattern. When spraying, always back brush for best results.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seal-Once
- MFR # SO8814
- Zoro # G900943183
- UPC # 850336001147
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Container Size | Exterior Multi-Surface Sealer |
Size | The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories. |
Details
Application | 5 gal. (18.9 L) |
Color | Clear |
Features | Apply first coat with a synthetic brush; pump-up garden sprayer; air-assisted; and/or airless sprayer. Use 15-17 tip and medium to coarse spray pattern. When spraying, always back brush for best results. |
Standards | Water |
For Use With | Stamped & Concrete Patios, Brick Pavers, Brick & Masonry, Wood Surfaces |
Description
5 Gallon Multi-Surface Concentrate with NANO deeply penetrates the surface to protect & stabilize wood, concrete & masonry against adverse weather & caustic conditions, including salt water spray. It uses proprietary nano-polymers to form a flexible, breathable barrier by coating the wood fibers and concrete pores, preventing water ingress. Multi-Surface Concentrate Waterproofing Sealer & Stain preserves the integrity of wood, concrete and masonry by inhibiting cracking, spalling, warping, cupping, rot, decay, mold, mildew & algae growth. It forms a pliable, breathable barrier that allows the substrate to expand & contract & water vapor to escape. It is non-film forming, non-yellowing and will not alter the natural color of wood, concrete or masonry. Multi-Surface Concentrate is diluted 1:1 with clean water to create the final, usable formula. It goes on milky white & dries clear. It allows wood to silver naturally over time, and can also be mixed with any of our 11 semi-transparent color tints for wood, to enhance the appearance of your project. Warranted to prevent long-standing water accumulation for up to 10 years on vertical & 6 years on horizontal surfaces. Not recommended for concrete driveways or garage floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWORTHY Pro-Line Dralon 3 in. W X 3/8 in. Paint Roller Cover (3FGL3)
- KLEAN-STRIP Mineral Spirits Mineral Spirits 1 gal (GKSP94214CA)
- DEVILBISS HVLP Sprayer Repair Kit, For 4YP11 (KK-4977)
- AGS Black, Matte, 14 oz (AOR-14)
- SEAL-ONCE 1 GAL Multi-Surface Concentrate (SO7814)
- SEAL-ONCE 2 LB Concrete/Masonry Cleaner (SO9102)
- SEAL-ONCE 5 GAL NANO + POLY Concrete & Masonry Sealer (SO8910)
- SEAL-ONCE 1 GAL NANO + POLY Concrete & Masonry Sealer (SO7910)
- INSL-X BY BENJAMIN MOORE Insl-X Hot Trax Satin Silver Gray Water-Based Acrylic Concrete & Garage Floor Paint 1 gal (HTF309092-01)
- RUST-OLEUM 1 gal Traffic Zone Striping Paint, Flat Finish, Black, Water Base (246774)
- BOTRON CO 5 gal. Med Gray ESD Floor Paint, Slip Resistance Finish, Gray, Water Base (B8775G)
- Seal-Once Concrete Floor Coatings