Shop All Exterior Stains & Sealers
Seal-Once
5 GAL EXOTIC Premium Wood Sealer
Mfr # SO8414
Zoro # G900943220
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories.
- Standards Water
- Features Apply first coat with a synthetic brush; pump-up garden sprayer; air-assisted; and/or airless sprayer. Use 15-17 tip and medium to coarse spray pattern. When spraying, always back brush for best results.
- Application Method Brush, Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seal-Once
- MFR # SO8414
- Zoro # G900943220
- UPC # 850336001291
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories. |
Details
Item | Brush, Spray |
Color | Clear |
Standards | Water |
Features | Apply first coat with a synthetic brush; pump-up garden sprayer; air-assisted; and/or airless sprayer. Use 15-17 tip and medium to coarse spray pattern. When spraying, always back brush for best results. |
Application Method | Brush, Spray |
Base Type | Water |
Surface | Exotic Hardwood Wood Surfaces |
For Use With | Exotic Hardwoods, Hardwood Decking, Thermally Modified Wood |
Application | 5 gal. (18.9 L) |
Description
5 Gallon EXOTIC Waterproofing Wood Sealer & Stain is water-based, ultra-low VOC & engineered to penetrate dense Brazilian hardwoods like Ipe, Teak & Mahogany. Tropical wood species are denser than North American hardwoods & EXOTIC deck sealer has been specifically engineered to protect & preserve exotic wood finishes. Unlike most top-coat sealers on the market today, SEAL-ONCE penetrates deep below the surface to form a long-lasting water-resistant shield around the wood fibers. The added POLY in EXOTIC creates a surface coating for superior abrasion resistance in high-traffic areas that make it a great choice for protecting Ipe wood decks. It is non-yellowing & the clear formula will not alter the natural beauty of tropical woods. The tinted formulas provide additional protection from the sun on Ipe decking, siding & walkways. EXOTIC has none of the toxic chemicals common in oil & solvent based wood sealers & stains, so it can be applied safely around homes, landscaping & vegetation. SEAL-ONCE is warranted to prevent long-standing water accumulation for up to 10 years on vertical & 6 years on horizontal surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT Semi-Solid Tintable Neutral Base Deck and Siding Stain 1 gal (140.0017406.007)
- RUST-OLEUM Imagine Gold Mirror Spray Paint 6 oz (353999)
- LINZER Roller and Tray Set, Mini Size (A8102)
- 3M Pressure Spray Gun Cup, 13.5 fl. oz. (26121)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Cedar Color (SO7523)
- SEAL-ONCE Brown Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3112)
- SEAL-ONCE 1 QT NANO Penetrating Wood Sealer (SO6214)
- SEAL-ONCE 1 GAL SEAL ENDS ONCE Cut Ends Wood Sealer (SO7700)
- SEAL-ONCE 5 GAL NANO Penetrating Wood Sealer (SO8214)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Black Color (SO7526)
- FLOOD CWF - UV5 Pro Series Wood Finish Exterior Stain, Natural, 1 Gal. (FLD565-01)
- Seal-Once Exterior Stains & Sealers