Shop All Concrete Floor Coatings
Seal-Once
2 LB Concrete/Masonry Cleaner
Mfr # SO9102
Zoro # G800943184
product price: $28.98
/ea
$28.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 2 lb. (907 g)
- Container Size Exterior Concrete and Masonry Cleaner
- Size The ingredients in this product are in the TSCA inventory
- Features Follow imxing instructions and apply to all dry concrete and masonry surfaces using a pump-up garden sprayer.
- For Use With Patios, Walkways, Steps, Stamped and poured concrete, Pavers, Bricks, Mortar and grout, Unglazed tile, Stucco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seal-Once
- MFR # SO9102
- Zoro # G800943184
- UPC # 850336001390
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Container Size | Exterior Concrete and Masonry Cleaner |
Size | The ingredients in this product are in the TSCA inventory |
Details
Item | Spray |
Application | 2 lb. (907 g) |
Features | Follow imxing instructions and apply to all dry concrete and masonry surfaces using a pump-up garden sprayer. |
For Use With | Patios, Walkways, Steps, Stamped and poured concrete, Pavers, Bricks, Mortar and grout, Unglazed tile, Stucco |
Standards | Powder |
Description
The concentrated formula of our Concrete/Masonry Cleaner penetrates the surface to loosen dirt and remove discoloration, mold and mildew stains without the use of harsh chemicals. It restores the original color of the concrete and masonry, making it look like new. It is highly recommended surfaces be cleaned prior to application of SEAL-ONCE. Penetrating sealers work best with a clean surface that allows them to penetrate and protect below the surface. Mix 1/2 cup with 1 gallon of water, makes 8 gallons. Cleans 600-800 square feet.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Snowflake, 6 oz (ME707)
- WOOSTER 5 Gal Acme Bucket Grid Screen (0F00110000)
- GRACO Rac 5 Switchtip, 211 (286211)
- ZINSSER Wallpaper Stripper, Spray Bottle, 32 oz (249055)
- SEAL-ONCE 5 GAL Multi-Surface Concentrate (SO8814)
- SEAL-ONCE 1 GAL Multi-Surface Concentrate (SO7814)
- SEAL-ONCE 1 GAL NANO + POLY Concrete & Masonry Sealer (SO7910)
- SEAL-ONCE 5 GAL NANO + POLY Concrete & Masonry Sealer (SO8910)
- RUST-OLEUM Coating, 1 gal, Clear, Gloss, Floor (360142)
- RUST-OLEUM Epoxy Coating, High Gloss Finish, Clear, Solvent Base (388959)
- RUST-OLEUM Polycuramine Garage Floor Coating Kit, Extreme HighGloss, Gray (293513)
- Seal-Once Concrete Floor Coatings