Shop All Specialty Cleaners
Seal-Once
10 LB All Wood Cleaner Concentrate, Makes 40 Gallons
Mfr # SO2105
Zoro # G300943226
product price: $127.98
/ea
Free Shipping & Returns
$127.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 lb (45 Kg)
- Form Powder
- Container Size Exterior Wood Cleaner
- Features Follow imxing instructions and apply to all dry wood surfaces using a pump-up garden sprayer.
- Base Type Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seal-Once
- MFR # SO2105
- Zoro # G300943226
- UPC # 808857319012
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 10 lb (45 Kg) |
Container Size | Exterior Wood Cleaner |
Details
Item | Spray |
Form | Powder |
Features | Follow imxing instructions and apply to all dry wood surfaces using a pump-up garden sprayer. |
Base Type | Powder |
Application | 10 lb (4.5 Kg) |
Application Method | Spray |
Standards | The ingredients in this product are in the TSCA inventory |
For Use On | Concentrated formula penetrates the surface to clean without the use of harsh chemicals |
For Use With | Decks, Docks, Railings, Shingles, Shake roofs, Siding, Fences, Outdoor furniture, Play structures, Log homes, Hard and soft woods, Pressure treated lumber |
Description
SEAL-ONCE All Wood Cleaner prepares wood surfaces for the application of SEAL-ONCE wood finishes & sealers. 10 lb size mixes with water to make 40 gallons & covers 20,000 to 30,000 sq. ft. The concentrated formula penetrates the surface to loosen dirt & remove discoloration, mold & mildew stains, without the use of harsh chemicals. It restores the original color of the wood, making it look like new. SEAL-ONCE products perform the best on a clean surface that allows the nano-particles to penetrate the wood & protect from water damage below the surface.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaner, 5 gal, Bucket (116035)
- ELMA ULTRASONICS Stainless Steel Basket (40 basket)
- ZEP Degreaser, 5 Gal Pail, Liquid, Orange (77135)
- WYPO Tip Cleaner Kit, Standard, #1, 6 - 26, 13 Extra Long Wires (TC-STANDARD)
- SEAL-ONCE 2 LB All Wood Cleaner Concentrate, Makes 8 Gallons (SO9101)
- SIMPLE GREEN Concentrate, Biodegradable, 32 oz, Trigger Spray Bottle (13033)
- FOR LIFE PRODUCTS For Life Products 211150 24 oz Cabinet & Furniture Cleaner (211150)
- 3M Tape/Residue Remover, 1 pt, 16 oz/473 mL (35975)
- ROCKSOLID Rust-Oleum Composite Deck Spot Remover 32 oz (350551)
- FIRE GONE Mounting Bracket, 16 oz. (BR-007-256)
- KRUD KUTTER 1 gal. Deck & Fence Cleaner Bottle (DF014)
- Seal-Once Specialty Cleaners