Shop All Exterior Stains & Sealers
Seal-Once
1 QT SEAL ENDS ONCE Cut Ends Wood Sealer
Mfr # SO6600
Zoro # G800943207
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Method Brush, Stain Pad
- Standards The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories.
- Features Proprietary nanotechnology formula provides long lasting protection from the elements
- Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seal-Once
- MFR # SO6600
- Zoro # G800943207
- UPC # 850336001932
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 qt. (0.9 L) |
Details
Item | Exterior Wood Sealer |
Color | Clear |
Application Method | Brush, Stain Pad |
Standards | The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories. |
Features | Proprietary nanotechnology formula provides long lasting protection from the elements |
Base Type | Water |
Surface | Wood Surfaces |
For Use With | Cedar, Ipe & Fir, Mahogany, Cumaru, Bamboo, Timbersil, Redwood, Tigerwood, Pressure Treated Woods and Teak |
Application | Apply first coat to end cuts using a synthetic brush or stain pad |
Description
1 Quart SEAL ENDS ONCE Protection for wood decking starts at the first cut. Applying a high-quality end sealer to freshly cut ends of deck boards, protects against drying cracks, splits, water damage & decay. Durable, Eco-friendly protection is provided by our long-lasting, water-based SEAL ENDS ONCE. End cuts of wood decks & lumber dry out faster than the center, which can lead to unsightly end checks (drying splits) that can spread quickly. These end cuts also expose lumber to the elements and require added protection to prevent water intrusion that can lead to mold, mildew, warping & cupping. Our penetrating formula is the best protection for your deck and lumber. It is a great investment to preserve the look of your wood deck, railings and steps. SEAL ENDS ONCE uses a proprietary nanotechnology to form a flexible, breathable barrier by coating the wood fibers at the cellular, unlike most wax end sealers that form a wax top-coat. SEAL ENDS ONCE is the best choice to seal the ends of your deck. Recommended for cut ends of all soft & hardwood lumber including: Cedar, Ipe, Mahogany, Cumaru, Bamboo,Timbersil, Redwood, Tigerwood, Fir, Pressure treated lumber, Teak and Brazilian Cherry.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS Masters Armor Flat 1Qt (72004)
- MODERN MASTERS 1 Qt Modern Masters ME289 Brass Water-Based Decorative Metallic Paint (ME289)
- ZORO SELECT 9" Paint Roller Cover, 3/4" Nap, Acrylic (415M66)
- LINZER REFILL PAD LAMBSKIN 10""W (11002)
- SEAL-ONCE 1 GAL SEAL ENDS ONCE Cut Ends Wood Sealer (SO7700)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Cedar Color (SO7523)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Black Color (SO7526)
- SEAL-ONCE 5 GAL EXOTIC Premium Wood Sealer (SO8414)
- SEAL-ONCE Redwood Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3115)
- SEAL-ONCE Pre-Mixed, 4 oz. Brown Color Sample (SO0022)
- GREEN PRODUCTS COMPANY Green Products Company COP 1 1 Gallon Wood Preserve - Pack of 4 (COP 1)
- Seal-Once Interior and Exterior Paints and Stains