Shop All Exterior Stains & Sealers
Seal-Once
1 GAL SEAL ENDS ONCE Cut Ends Wood Sealer
Mfr # SO7700
Zoro # G300943219
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Features Proprietary nanotechnology formula provides long lasting protection from the elements
- Standards The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories.
- Application Method Brush, Stain Pad
- Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seal-Once
- MFR # SO7700
- Zoro # G300943219
- UPC # 854734005028
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal. (3.8 L) |
Details
Item | Exterior Wood Sealer |
Color | Clear |
Features | Proprietary nanotechnology formula provides long lasting protection from the elements |
Standards | The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories. |
Application Method | Brush, Stain Pad |
Base Type | Water |
Surface | Wood Surfaces |
For Use With | Cedar, Ipe & Fir, Mahogany, Cumaru, Bamboo, Timbersil, Redwood, Tigerwood, Pressure Treated Woods and Teak |
Application | Apply first coat to end cuts using a synthetic brush or stain pad |
Description
1 Gallon SEAL ENDS ONCE Protection for wood decking starts at the first cut. Applying a high-quality end sealer to freshly cut ends of deck boards, protects against drying cracks, splits, water damage & decay. Durable, Eco-friendly protection is provided by our long-lasting, water-based SEAL ENDS ONCE. End cuts of wood decks & lumber dry out faster than the center, which can lead to unsightly end checks (drying splits) that can spread quickly. These end cuts also expose lumber to the elements and require added protection to prevent water intrusion that can lead to mold, mildew, warping & cupping. Our penetrating formula is the best protection for your deck and lumber. It is a great investment to preserve the look of your wood deck, railings and steps. SEAL ENDS ONCE uses a proprietary nanotechnology to form a flexible, breathable barrier by coating the wood fibers at the cellular, unlike most wax end sealers that form a wax top-coat. SEAL ENDS ONCE is the best choice to seal the ends of your deck. Recommended for cut ends of all soft & hardwood lumber including: Cedar, Ipe, Mahogany, Cumaru, Bamboo,Timbersil, Redwood, Tigerwood, Fir, Pressure treated lumber, Teak and Brazilian Cherry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK TOOLS 9" Whizz Pad Painter (20151)
- WARNER 5 Gallon Paint Mixer, 4" Spiral Blade, 22‐3/4" Long Shaft, Fits 1/2" Drill (341)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Tile Red, 5 gal (31250-5)
- ARROWORTHY ROLLER CVR 3/8X4"" 10PK (4-MFR3CK)
- SEAL-ONCE 1 QT SEAL ENDS ONCE Cut Ends Wood Sealer (SO6600)
- SEAL-ONCE 1 GAL NANO Penetrating Wood Sealer (SO7214)
- SEAL-ONCE Coastal Gray Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3128)
- SEAL-ONCE 1 QT EXOTIC Premium Wood Sealer (SO6414)
- SEAL-ONCE 1 QT NANO + POLY Premium Wood Sealer (SO6500)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Bronze Cedar Color (SO7524)
- ZINSSER 5 Gal Clear Okon, W-2 Water-Repellent Sealer Porous Surface (OK920)
- Seal-Once Exterior Stains & Sealers