Shop All Exterior Stains & Sealers
Seal-Once
1 GAL NANO + POLY Premium Wood Sealer
Mfr # SO7500
Zoro # G000943199
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Features Proprietary nanotechnology formula with the strength of polyurethane to provide long lasting protection
- Application Method Brush, Spray
- Surface Wood Surfaces
- Standards The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seal-Once
- MFR # SO7500
- Zoro # G000943199
- UPC # 854734005042
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal. (3.8 L) |
Details
Item | Exterior Wood Sealer |
Color | Clear |
Features | Proprietary nanotechnology formula with the strength of polyurethane to provide long lasting protection |
Application Method | Brush, Spray |
Surface | Wood Surfaces |
Standards | The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories. |
Base Type | Water |
Application | Apply first coat with a synthetic brush; pump-up garden sprayer; air-assisted; and/or airless sprayer. Use 15-17 tip and medium to coarse spray pattern. When spraying, always back brush for best results. |
For Use With | Decks & Fences, Wood Siding, Log Homes, Outdoor Furniture, Swing Sets, Pergola, Thermally Modified Wood, Shakes |
Description
SEAL-ONCE NANO+POLY Premium Wood Sealer combines our proprietary nanotechnology formula with the strength of polyurethane to provide 360° of protection. The NANO creates a durable finish that allows wood to expand & contract, while the POLY adds surface protection against wear & tear in high traffic areas. Unlike many sealers that only form a top-coat, NANO+POLY penetrates below the surface to form a long-lasting, water-resistant shield around the wood fibers at the cellular level. This penetrating protection from water intrusion helps resist wood rot, decay, mold & mildew. It also stabilizes wood, eliminating warping & cupping. It is a great investment to preserve old or new wood & extend its natural life for years. NANO+POLY has no toxic chemicals like many oil & solvent based sealers, so it can be applied around your home, landscaping, vegetation or over water safely. Warranted to prevent long-standing water accumulation for up to 10 years on vertical & 6 years on horizontal surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Orange, Solvent -Based (30 14 PRO ORANGE)
- ARROWORTHY 4" Paint Brush, Polyester Bristle, Wood Handle (7095 4)
- RUST-OLEUM Metallic Spray Paint, Copper, Metallic, 11 oz (7273830)
- PRO-TEK SPRAY EQUIPMENT HVLP PRESSURE PAINT GUN 1.4MM (2700PH-1.4)
- SEAL-ONCE 1 QT NANO + POLY Premium Wood Sealer (SO6500)
- SEAL-ONCE 1 GAL NANO Penetrating Wood Sealer (SO7214)
- SEAL-ONCE Cedar Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3110)
- SEAL-ONCE Pre-Mixed, 4 oz. Redwood Color Sample (SO0027)
- SEAL-ONCE Pre-Mixed, 4 oz. Brown Color Sample (SO0022)
- SEAL-ONCE Brown Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3112)
- MINWAX Smooth Clear Oil-Based Lacquer Sanding Sealer 12.25 oz (152150000)
- Seal-Once Interior and Exterior Paints and Stains