Shop All Exterior Stains & Sealers
Seal-Once
1 GAL NANO + POLY Premium Wood Sealer Cedar Color
Mfr # SO7523
Zoro # G100943204
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 gal. (3.8 L)
- Surface Wood Surfaces
- Features Proprietary nanotechnology formula with the strength of polyurethane to provide long lasting protection from the elements and UV sunlight.
- Application Method Brush, Spray
- Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seal-Once
- MFR # SO7523
- Zoro # G100943204
- UPC # 850009973047
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal. (3.8 L) |
Details
Item | Exterior Wood Sealer |
Color | Cedar Color |
Surface | Wood Surfaces |
Features | Proprietary nanotechnology formula with the strength of polyurethane to provide long lasting protection from the elements and UV sunlight. |
Application Method | Brush, Spray |
Base Type | Water |
Standards | The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories. |
For Use With | Decks & Fences, Wood Siding, Log Homes, Outdoor Furniture, Swing Sets, Pergola, Thermally Modified Wood, Shakes |
Application | Apply first coat with a synthetic brush; pump-up garden sprayer; air-assisted; and/or airless sprayer. Use 15-17 tip and medium to coarse spray pattern. When spraying, always back brush for best results. |
Description
SEAL-ONCE NANO+POLY Premium Wood Sealer in Cedar color combines our proprietary nanotechnology formula with the strength of polyurethane to provide 360° of protection. The NANO creates a durable finish that allows wood to expand & contract, while the POLY adds surface protection against wear & tear in high traffic areas. Unlike many sealers that only form a top-coat, NANO+POLY penetrates below the surface to form a long-lasting, water-resistant shield around the wood fibers at the cellular level. This penetrating protection from water intrusion helps resist wood rot, decay, mold & mildew. It also stabilizes wood, eliminating warping & cupping. It is a great investment to preserve old or new wood & extend its natural life for years. When used as a wood stain, the Nano+Poly Standard Colors provides added UV protection. NANO+POLY has no toxic chemicals like many oil & solvent based sealers, so it can be applied around your home, landscaping, vegetation or over water safely. Warranted to prevent long-standing water accumulation for up to 10 years on vertical & 6 years on horizontal surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 7 in. Zpro 5-Wire Pro Rlr Frame (7IF-IMP)
- SEYMOUR MIDWEST 20 Oz Caution Yellow Stripe Inverted Marking Paint, Water-Based (20-678)
- THOMPSONS WaterSeal Transparent Chestnut Brown Waterproofing Wood Stain and Sealer 5 gal (TH.091301-20)
- PENOFIN 1 Gal Natural Cedar Stain & Sealer Transparent Stain & Sealer (FSSNCGA)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Bronze Cedar Color (SO7524)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Mahogany Color (SO7525)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Brown Color (SO7522)
- SEAL-ONCE Cedar Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3110)
- SEAL-ONCE 1 GAL NANO Penetrating Wood Sealer (SO7214)
- SEAL-ONCE 1 QT NANO + POLY Premium Wood Sealer (SO6500)
- RAINGUARD BRANDS 5 Gal. Plugger 25 Acrylic Sealer, Semi-Satin, Clear (CR-1526)
- Seal-Once Exterior Stains & Sealers