Shop All Exterior Stains & Sealers
Seal-Once
1 GAL NANO + POLY Premium Wood Sealer Bronze Cedar Color
Mfr # SO7524
Zoro # G200943197
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 gal. (3.8 L)
- Application Method Brush, Spray
- Features Proprietary nanotechnology formula with the strength of polyurethane to provide long lasting protection from the elements and UV sunlight.
- Surface Wood Surfaces
- Standards The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seal-Once
- MFR # SO7524
- Zoro # G200943197
- UPC # 850009973009
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal. (3.8 L) |
Details
Item | Exterior Wood Sealer |
Color | Bronze Cedar Color |
Application Method | Brush, Spray |
Features | Proprietary nanotechnology formula with the strength of polyurethane to provide long lasting protection from the elements and UV sunlight. |
Surface | Wood Surfaces |
Standards | The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories. |
Base Type | Water |
Application | Apply first coat with a synthetic brush; pump-up garden sprayer; air-assisted; and/or airless sprayer. Use 15-17 tip and medium to coarse spray pattern. When spraying, always back brush for best results. |
For Use With | Decks & Fences, Wood Siding, Log Homes, Outdoor Furniture, Swing Sets, Pergola, Thermally Modified Wood, Shakes |
Description
SEAL-ONCE NANO+POLY Premium Wood Sealer Bronze Cedar Color combines our proprietary nanotechnology formula with the strength of polyurethane to provide 360° of protection. The NANO creates a durable finish that allows wood to expand & contract, while the POLY adds surface protection against wear & tear in high traffic areas. Unlike many sealers that only form a top-coat, NANO+POLY penetrates below the surface to form a long-lasting, water-resistant shield around the wood fibers at the cellular level. This penetrating protection from water intrusion helps resist wood rot, decay, mold & mildew. It also stabilizes wood, eliminating warping & cupping. It is a great investment to preserve old or new wood & extend its natural life for years. When used as a wood stain, the Nano+Poly Standard Colors provides added UV protection. NANO+POLY has no toxic chemicals like many oil & solvent based sealers, so it can be applied around your home, landscaping, vegetation or over water safely. Warranted to prevent long-standing water accumulation for up to 10 years on vertical & 6 years on horizontal surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZRC WORLDWIDE 12 Oz. Aerosol Can Zrc Galvilite (20010)
- CABOT Stain, Amberwood, Toned Flat, 1gal (140.0019457.007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Red Pepper Paint+Primer Spray Paint 12 oz (K02720007)
- DEVILBISS AUTOMOTIVE REFINISHING P-H-4105 ADPTR 3/8NPS M 1/4NPS F (DV240023)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Natural Color (SO7520)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Black Color (SO7526)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Light Brown Color (SO7521)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Cedar Color (SO7523)
- SEAL-ONCE 1 GAL SEAL ENDS ONCE Cut Ends Wood Sealer (SO7700)
- SEAL-ONCE Light Brown Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3113)
- PENOFIN Transparent Hardwood Oil-Based Penetrating Hardwood Stain 5 gal (F3XHW5G)
- Seal-Once Exterior Stains & Sealers