Shop All Concrete Floor Coatings
Seal-Once
1 GAL Multi-Surface Concentrate
Mfr # SO7814
Zoro # G200943227
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Application Apply first coat with a synthetic brush; pump-up garden sprayer; air-assisted; and/or airless sprayer. Use 15-17 tip and medium to coarse spray pattern. When spraying, always back brush for best results.
- Container Size 1 gal. (3.8 L)
- Color Clear
- Standards The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seal-Once
- MFR # SO7814
- Zoro # G200943227
- UPC # 850336001093
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Container Size | 1 gal. (3.8 L) |
Size | 1 gal. (3.8 L) |
Details
For Use On Surface Material | Multi-Surface |
Application | Apply first coat with a synthetic brush; pump-up garden sprayer; air-assisted; and/or airless sprayer. Use 15-17 tip and medium to coarse spray pattern. When spraying, always back brush for best results. |
Color | Clear |
Standards | The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories. |
For Use With | Stamped & Concrete Patios, Brick Pavers, Brick & Masonry, Wood Surfaces |
Features | Â Proprietary nano-polymers form a flexible, breathable barrier by coating wood fibers and concrete pores |
Application Method | Brush, Spray |
Base Type | Water |
Description
1 Gallon Multi-Surface Concentrate with NANO deeply penetrates the surface to protect & stabilize wood, concrete & masonry against adverse weather & caustic conditions, including salt water spray. It uses proprietary nano-polymers to form a flexible, breathable barrier by coating the wood fibers and concrete pores, preventing water ingress. Multi-Surface Concentrate Waterproofing Sealer & Stain preserves the integrity of wood, concrete and masonry by inhibiting cracking, spalling, warping, cupping, rot, decay, mold, mildew & algae growth. It forms a pliable, breathable barrier that allows the substrate to expand & contract & water vapor to escape. It is non-film forming, non-yellowing and will not alter the natural color of wood, concrete or masonry. Multi-Surface Concentrate is diluted 1:1 with clean water to create the final, usable formula. It goes on milky white & dries clear. It allows wood to silver naturally over time, and can also be mixed with any of our 11 semi-transparent color tints for wood, to enhance the appearance of your project. Warranted to prevent long-standing water accumulation for up to 10 years on vertical & 6 years on horizontal surfaces. Not recommended for concrete driveways or garage floors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Spray Gun Maxim Ii (524041)
- RUST-OLEUM Spray Paint, Charcoal Gray, Gloss, 12 oz (7784830)
- PURDY 9" Paint Roller Cover, 1/2" Nap, Polyamide (144630093)
- THE BRUSH MAN 1-Quart Multi-Mix Container, 100PK (PAIL-1 QT)
- SEAL-ONCE 5 GAL Multi-Surface Concentrate (SO8814)
- SEAL-ONCE 1 GAL NANO + POLY Concrete & Masonry Sealer (SO7910)
- SEAL-ONCE 5 GAL NANO + POLY Concrete & Masonry Sealer (SO8910)
- SEAL-ONCE 2 LB Concrete/Masonry Cleaner (SO9102)
- ORUGA 5 gal Capstone Granite Gloss Water-Based Acrylic Concrete Floor Paint - Shoreline (OR3313323)
- H&C 1 gal Floor Stain, Invisible Finish, Cocoa Bean, Water Base (45.102054-16)
- INSL-X BY BENJAMIN MOORE Insl-X 1023254 1 gal Tough Sheild Satin Saddle Brown Water-Based Floor & Patio Coating (1023254)
- Seal-Once Concrete Floor Coatings