Shop All Marine Paints
Seal-Once
1 GAL MARINE Premium Wood Sealer, Coastal Grey Color
Mfr # SO7627
Zoro # G400943195
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Water
- Application Method Brush, Spray
- Size 1 gal. (3.8 L)
- Application Apply first coat with a synthetic brush; pump-up garden sprayer; air-assisted; and/or airless sprayer. Use 15-17 tip and medium to coarse spray pattern. When spraying, always back brush for best results.
- Surface Wood Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seal-Once
- MFR # SO7627
- Zoro # G400943195
- UPC # 808857276131
- Country of Origin United States
- Category Marine Paints
Dimensions
Size | 1 gal. (3.8 L) |
Details
Item | Exterior Wood Sealer |
Base Type | Water |
Color | Coastal Grey Color |
Application Method | Brush, Spray |
Application | Apply first coat with a synthetic brush; pump-up garden sprayer; air-assisted; and/or airless sprayer. Use 15-17 tip and medium to coarse spray pattern. When spraying, always back brush for best results. |
Surface | Wood Surfaces |
For Use With | Wood Boat Docks, Pool Decks, Walkways, Piers & Outdoor Furniture near Oceans, Lakes, Ponds & Rivers |
Standards | The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories. |
Features | Enhanced Formula for Boat Docks & Decks |
Description
SEAL-ONCE has been leading the innovation in the use of nanotechnology to create long-lasting, Eco-friendly wood sealers & tinted wood stains since 2005. MARINE Premium wood sealer and dock stain is specifically formulated to provide the highest level of protection for wood structures, situated near open water. Wood used on boat docks, decks, and retaining walls near rivers, lakes, ponds or the ocean is subjected to near constant moisture. MARINE provides the highest level of protection in those environments. It is a great investment to extend the useful life of wood subjected to these harsh marine conditions. SEAL-ONCE MARINE Premium Waterproofing Wood Sealer & Stain is designed to protect & stabilize marine wood against water damage, salt water spray & decay. Unlike many top-coat sealers on the market today, it penetrates wood below the surface, coating the wood fibers at the cellular level, which creates a long-lasting, flexible, breathable barrier. It provides long-lasting protection from the inside out. Clear formula allows wood to age naturally without decay, morphing to a rich silver-gray over time. Seal-Once Marine, when tinted as a wood stain, gives added UV protection from sun rays. Prevents long-standing water accumulation for up to 10 years on vertical & 6 years on horizontal surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Rac 5 Switchtip, 113 (286113)
- KRYLON Krylon K01505000 12 oz High Heat White Spray Paint (K01505000)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-18)
- RAINGUARD BRANDS 32 Oz Kit Whiteboard Paint Covers 50 Sq. Ft., Gloss, Clear (SP-1101)
- SEAL-ONCE 1 GAL MARINE Premium Wood Sealer, Natural Color (SO7620)
- SEAL-ONCE 1 GAL MARINE Premium Wood Sealer, Bronze Color (SO7624)
- SEAL-ONCE 1 GAL MARINE Premium Wood Sealer (SO7614)
- SEAL-ONCE 5 GAL MARINE Premium Wood Sealer (SO8614)
- RUST-OLEUM 1 qt. White Solvent Primer (207014)
- MCCLOSKEY Man O' War 080000005 Marine Spar Varnish, Satin, Clear, Liquid, 1 qt, Can (7505)
- INTERLUX Interlux 2000E/01EG Interprotect Epoxy Primer, Gray, Gal., PK 2 (2000E01EG)
- Seal-Once Marine Paints