Shop All Hard Case Storage
Seahorse
Seahorse 56 Micro Case- Yellow
Mfr # 56YL
Zoro # G303962873
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seahorse
- MFR # 56YL
- Zoro # G303962873
- UPC # 659986105249
- Country of Origin China
- Category Hard Case Storage
Details
Color | Yellow |
Description
The Seahorse 56 Micro Case provides big protection with a high impact shell and shock absorbing liner. Versatile enough for your applications and needs. Elastomer seal makes our case watertight and dust proof- rated IP67. Twist latch with keyed plastic lock to secure your valuables. 2 inch strap attachment points on each end, rust proof hinges, molded-in hole to put your own carabiner (not included). Padded liner tray for added shock absorbency. Removable rubber mesh lid for extra storage. Automatic pressure purge system.
Features- Built for continuous submersion up to 3 meters
- Made of high impact resistant polycarbonate
- Carabiner loop
- Shock absorbent padded liner
- Waterproof protective case
- Made in USA
- Color: Yellow
- Outside Dimension: 2.8" H x 5.8" W x 9.5" L
- Inside Dimension: 2.3" H x 4.4" W x 8.4" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V 3/4" Square (XWT07T)
- PROTO Torque Wrenches, Scale 8 to 40 ft-lb (J6004DR)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #53 (C15888)
- JET Pneumatic R6 Ratchet, 1/2 In. (JAT-302)
- SEAHORSE Seahorse 120 Case- Black (120BK)
- SEAHORSE Seahorse 920 Wheeled Case with Foam- Black (920FBK)
- SEAHORSE Seahorse 1220 Large Wheeled Case- Black (1220BK)
- SEAHORSE Seahorse 120 Case with Foam- Black (120FBK)
- SEAHORSE Seahorse 630 Case with Foam- Desert Tan (SE630F DT)
- SEAHORSE Seahorse 920 Wheeled Case- Gunmetal Gray (920GM)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000BK-0A0)
- Seahorse Hard Case Storage