Shop All Hard Case Storage
Seahorse
Seahorse 56 Micro Case- Red
Mfr # 56RD
Zoro # G303962941
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seahorse
- MFR # 56RD
- Zoro # G303962941
- UPC # 659986105232
- Country of Origin China
- Category Hard Case Storage
Details
Color | Red |
Description
The Seahorse 56 Micro Case provides big protection with a high impact shell and shock absorbing liner. Versatile enough for your applications and needs. Elastomer seal makes our case watertight and dust proof- rated IP67. Twist latch with keyed plastic lock to secure your valuables. 2 inch strap attachment points on each end, rust proof hinges, molded-in hole to put your own carabiner (not included). Padded liner tray for added shock absorbency. Removable rubber mesh lid for extra storage. Automatic pressure purge system.
Features- Built for continuous submersion up to 3 meters
- Made of high impact resistant polycarbonate
- Carabiner loop
- Shock absorbent padded liner
- Waterproof protective case
- Made in USA
- Color: Red
- Outside Dimension: 2.8" H x 5.8" W x 9.5" L
- Inside Dimension: 2.3" H x 4.4" W x 8.4" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, M20-2.00, Bottoming, 5 Flutes, Metric Fine (1105201708)
- TEKTON 10 mm Combination Wrench (18279)
- DRILL AMERICA #9 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD9)
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-13/16 in. L Carbide Bearing Flush Trim Router Bit (42-104)
- SEAHORSE Seahorse 1220 Large Wheeled Case- Black (1220BK)
- SEAHORSE Seahorse 120 Case- Black (120BK)
- SEAHORSE Seahorse 52 Micro Case- Clear (52CL)
- SEAHORSE Seahorse 920 Wheeled Case- Gunmetal Gray (920GM)
- SEAHORSE Seahorse 920 Wheeled Case with Foam- Gunmetal Gray (920FGM)
- SEAHORSE Seahorse 720 Case with Foam- Black (720FBK)
- NANUK CASES Case, Yellow, 950S-000YL-0A0 (950S-000YL-0A0)
- Seahorse Hard Case Storage