Shop All Hard Case Storage
Seahorse
Seahorse 52 Micro Case- Clear
Mfr # 52CL
Zoro # G903963010
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seahorse
- MFR # 52CL
- Zoro # G903963010
- UPC # 659986105782
- Country of Origin China
- Category Hard Case Storage
Description
The Seahorse 52 Micro Case provides big protection with a high impact shell and shock absorbing liner. Versatile enough for your applications and needs. Elastomer seal makes our case watertight and dust proof- rated IP67. Twist latch with keyed plastic lock to secure your valuables. 2 inch strap attachment points on each end, rust proof hinges, molded-in hole to put your own carabiner (not included). Padded liner tray for added shock absorbency. Removable rubber mesh lid for extra storage. Automatic pressure purge system.
Features- Built for continuous submersion up to 3 meters
- Made of high impact resistant polycarbonate
- Rust proof hinges
- Removable mesh lid provides extra storage
- Waterproof protective case
- Made in USA
- Color: Clear
- Outside Dimension: 2.1" H x 4.5" W x 6.3" L
- Inside Dimension: 1.3" H x 2.9" W x 5" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Magnetic Pickups, 1/4" Threaded (MP25TA00)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A21)
- KO-KEN Ratchet Handle 44 teeth 125mm Metal Handle 1/4 Sq. Drive (2752N)
- HHIP 1/4" Abrasive Cut-Off Wheel Mandrel (3900-6250)
- SEAHORSE Seahorse 120 Case with Foam- Black (120FBK)
- SEAHORSE Seahorse 520 Case with Foam- Orange (520FOR)
- SEAHORSE Seahorse 920 Wheeled Case- Gunmetal Gray (920GM)
- SEAHORSE Seahorse 920 Wheeled Case with Foam- Gunmetal Gray (920FGM)
- SEAHORSE Seahorse 85 Micro Case- Orange (85OR)
- SEAHORSE Seahorse 630 Case with Foam- Desert Tan (SE630F DT)
- PLATT Black Protective Case, 16"L x 11-1/2"W x 4.38"D (605)
- Seahorse Hard Case Storage