Shop All Hard Case Storage
Seahorse
Seahorse 230 Case with Foam- Black
Mfr # 230FBK
Zoro # G403962940
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seahorse
- MFR # 230FBK
- Zoro # G403962940
- UPC # 659986105539
- Country of Origin China
- Category Hard Case Storage
Details
Color | Black |
Description
The Seahorse 230 Protective Case provides maximum protection for your valuables and equipment. Store your items with the reassurance they are safe and secured. Seahorse cases are lightweight, waterproof, dustproof, and crush resistant. O-ring that provides a truly watertight seal. Easy to open latches and rust proof hinges. Ergonomic handle provides grip and added comfort. Airline approved for travel.
Features- Automatic pressure purge system
- Padlock holes
- Multilayer protective cubed matrix accuform foam
- Waterproof protective case
- Made in USA
- Color: Black
- Outside Dimension: 4.8" H x 8.6" W x 11.9" L
- Inside Dimension: 4" H x 6.1" W x 10.6" L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Square 2 in. X 6.73 in. L Screwdriver Bit Steel 2 pc (EA0298)
- M.A. FORD 5/8 X1-1/4 X 3.5 .015R (79B025003)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- DREMEL Electric Engraver, L 5.13 in, 0.45 lb (2050-15)
- SEAHORSE Seahorse 520 Case with Foam- Orange (520FOR)
- SEAHORSE Seahorse 720 Case with Foam- Black (720FBK)
- SEAHORSE Seahorse 630 Case with Foam- Desert Tan (SE630F DT)
- SEAHORSE Seahorse 920 Wheeled Case with Foam- Gunmetal Gray (920FGM)
- SEAHORSE Seahorse 920 Wheeled Case- Gunmetal Gray (920GM)
- SEAHORSE Seahorse 52 Micro Case- Clear (52CL)
- NANUK CASES Black Protective Case, 25-3/8"L x 20"W x 14-1/2"D (960S-010BK-0A0)
- Seahorse Hard Case Storage