Seagate

Seagate ST1000NM0033 1000GB Enterprise SATA Hard Drive


product price: $115.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Capacity: 1000GB.
  • Spindle Speed: 7,200RPM.
  • Interface Type: SATA.
  • Disk Size: 3.5"x1.0" (Low Profile Hard Drive).
  • Sustained Throughput (MBps): 175.
  • Average Seek Time (read/write ms):.
  • Electrical Interface Speed: SATA 600 - 6.0Gbps.
  • On-Board Cache: 128MB.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.